Specifications
See all product configurations- Catalog No:
- MFLX06508-70
- MFLX06508-88
- Model:
- 06508-70
- 06508-88
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 2.7 bar (40 psi)
- 2.4 bar (35 psi)
- Min. temperature:
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- Max. temperature:
- 132 °C (270 °F)
- 132 °C (270 °F)
- Min. temperature (dynamic):
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- Max. vacuum:
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- Pump series:
- I/P
- I/P
- Regulatory approvals:
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- Sterilisation:
- Autoclave. Ethylene Oxide. Gamma Irradiation up to 2.5 Mrad
- Autoclave. Ethylene Oxide. Gamma Irradiation up to 2.5 Mrad
- Sterilisation method autoclave:
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Suction lift H₂O:
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- Warranty:
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Protect your light-sensitive samples.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
Masterflex® PharMed® BPT Precision pump tubing is designed to withstand over 10,000 hours of tubing life, reducing downtime. Ideal for protecting sensitive fluids in biopharmaceutical applications and cell and tissue culture work, this tubing complies with USP class VI and FDA standards. The opaque tan color is good for light-sensitive samples.
Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide, making it suitable for clean-in-place and steam-in-place cleaning and sterilization systems.
Our High-Performance Precision pump tubing has a thicker wall compared to our Precision pump tubing, making it ideal for high pressure applications.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:8000 ml/min
- Max. pressure:2.7 bar (40 psi)
- Max. temperature:132 °C (270 °F)
- Pump series:I/P
- Tubing I.D.:9.50 mm (0.374")
- Tubing Material:PharMed® BPT
- Description:I/P® High-Performance Precision Pump Tubing, PharMed® BPT, I/P 70; 25 ft
- Model:06508-70
- Length per pack:7.6 m (25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–20 °C (–4 °F)
- Regulatory approvals:FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–51 °C (–60 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave. Ethylene Oxide. Gamma Irradiation up to 2.5 Mrad
- Warranty:Out of box
- I/P Masterflex Tubing Size:70
- Hose Barb Size:0.375"