Masterflex® L/S® Precision Pump Tubing, PharMed® BPT, L/S 13; 25 ft
Catalog #: MFLX06508-13
Supplier: VWR International
Specifications
See all product configurations- Model:
- 06508-13
- 06508-17
- 06508-18
- 06508-25
- 06508-16
- 06508-14
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 2.7 bar (40 psi)
- 1.4 bar (20 psi)
- 1 bar (15 psi)
- 2.4 bar (35 psi)
- 2.7 bar (40 psi)
- 2.7 bar (40 psi)
- Min. temperature:
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- Max. temperature:
- 132 °C (270 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- Min. temperature (dynamic):
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Max. vacuum:
- 660 mm Hg (26" Hg)
- 510 mm Hg (20" Hg)
- 510 mm Hg (20" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Regulatory approvals:
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- FDA;Non-DEHP;RoHS;USP
- Sterilisation:
- Autoclave. Ethylene Oxide. Gamma Irradiation up to 2.5 Mrad
- Autoclave. Ethylene Oxide. Gamma Irradiation up to 2.5 Mrad
- Autoclave. Ethylene Oxide. Gamma Irradiation up to 2.5 Mrad
- Autoclave. Ethylene Oxide. Gamma Irradiation up to 2.5 Mrad
- Autoclave. Ethylene Oxide. Gamma Irradiation up to 2.5 Mrad
- Autoclave. Ethylene Oxide. Gamma Irradiation up to 2.5 Mrad
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Suction lift H₂O:
- 8.8 m (29 ft.)
- 6.7 m (22 ft.)
- 6.7 m (22 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Protect your light-sensitive samples.
- Tubing Size: L/S 13
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Applications: Cell and tissue culture work, pharmaceutical, light-sensitive samples
Characteristics: Nontoxic, nonhemolytic, extremely low permeability, resists acids, bases, and oxidizing agents; heat-sealable, bondable, formable, opaque beige
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:36 ml/min
- Max. pressure:2.7 bar (40 psi)
- Max. temperature:132 °C (270 °F)
- Pump series:L/S
- Tubing I.D.:0.80 mm (0.031")
- Tubing Material:PharMed® BPT
- Description:L/S® Precision Pump Tubing, PharMed® BPT, L/S 13; 25 ft
- Model:06508-13
- Length per pack:7.6 m (25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–20 °C (–4 °F)
- Regulatory approvals:FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–51 °C (–60 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave. Ethylene Oxide. Gamma Irradiation up to 2.5 Mrad
- Warranty:Out of box
- L/S Masterflex Tubing Size:13
- Hose Barb Size:0.0625"
Customers Who Bought This Also Bought