Bev-A-Line Transfer Tubing, Bev-A-Line® IV, 1/2" ID×5/8" OD; 50 Ft
Catalog #: MFLX06490-19
Supplier: THERMOPLASTIC PROCESSES, INC.
Specifications
See all product configurations- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 2.3 bar (33 psi)
- 4.2 bar (61 psi)
- 3.4 bar (50 psi)
- 5 bar (72 psi)
- 3.4 bar (50 psi)
- 1.9 bar (28 psi)
- Max. temperature:
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- Min. temperature:
- –34 °C (–30 °F)
- –34 °C (–30 °F)
- –34 °C (–30 °F)
- –34 °C (–30 °F)
- –34 °C (–30 °F)
- –34 °C (–30 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- Working pressure:
- 2.3 bar (33 psi)
- 4.2 bar (61 psi)
- 3.4 bar (50 psi)
- 5 bar (72 psi)
- 3.4 bar (50 psi)
- 1.9 bar (28 psi)
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Nontoxic and nonhemolytic.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: Safe for food, beverage, drug, lab, and general use—yet much more affordable than PTFE tubing. Safe for most alcohols; avoid use with strong solvents.
Characteristics: Polyethylene liner with ethyl vinyl acetate shell. No plasticizers. Nontoxic and nonhemolytic. Heat-bondable. Translucent.
Certification: Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350). Meets USP Class VI, USDA, and National Formulary requirements.
Temperature range: –30 to 160 °F (–51 to 71 °C)
Sterilize: With ethylene oxide or dry heat.
- Length:15.2 m
- Max. pressure:2.3 bar (33 psi)
- Max. temperature:71 °C (160 °F)
- Tubing I.D.:12.8 mm (0.5")
- Tubing Material:Bev-A-Line® IV
- Tubing O.D.:16 mm (0.625")
- Wall thickness:1.6 mm
- Color:Translucent
- Description:Transfer Tubing, Bev-A-Line® IV, 1/2" ID x 5/8" OD; 50 Ft
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–34 °C (–30 °F)
- Warranty:3 months
- Working pressure:2.3 bar (33 psi)
- Clarity:Translucent
- Cat. no.:MFLX06490-19
Customers Who Bought This Also Bought