Scienceware Fitting, Clear Polypropylene, Hose Barb Reducer, 13 mm ID×9 mm ID
Catalog #: MFLX06458-60
Supplier: BEL-ART PRODUCTS
Specifications
See all product configurations- Catalog No:
- MFLX06458-60
- Orifice dimensions:
- 7 mm (0.28125")
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Warranty:
- None
- Currently Viewing
Specifications
About this item
Ideal for low-pressure applications.
- Quick and easy assembly without tools
- Chemical resistant
Hose barb fittings make tubing connections quick and easy, requiring no tools for installation. Fittings are available in a variety of metric sizes to suit different low-pressure applications.
Hose barb fittings make tubing connections quick and easy, requiring no tools for installation. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):13 mm
- Barb size/tubing int.Ø (port 2):9 mm
- Connection type:Barbed Reducer
- Description:Scienceware Fitting, Clear Polypropylene, Hose Barb Reducer, 13 mm ID×9 mm ID
- Orifice dimensions:7 mm (0.28125")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:None
- Cat. no.:MFLX06458-60
- Fitting Material:Polypropylene
- Flow Pattern:Straight
Customers Who Bought This Also Bought