Masterflex® Transfer Tubing, Gum Rubber, 1/8" ID x 1/4" OD; 25 ft
Catalog #: MFLX06448-03
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06448-03
- MFLX06448-07
- MFLX06448-08
- MFLX06448-09
- MFLX06448-10
- MFLX06448-21
- MFLX06448-23
- MFLX06448-06
- MFLX06448-04
- MFLX06448-20
- MFLX06448-05
- MFLX06448-11
- MFLX06448-12
- MFLX06448-13
- MFLX06448-02
- MFLX06448-17
- Model:
- 06448-03
- 06448-07
- 06448-08
- 06448-09
- 06448-10
- 06448-21
- 06448-23
- 06448-06
- 06448-04
- 06448-20
- 06448-05
- 06448-11
- 06448-12
- 06448-13
- 06448-02
- 06448-17
- Clarity:
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 1.4 bar (21 psi)
- 0.8 bar (12 psi)
- 1.8 bar (17 psi)
- 1.8 bar (17 psi)
- 0.7 bar (10 psi)
- 1.8 bar (17 psi)
- 0.7 bar (10 psi)
- 0.6 bar (8 psi)
- 1.7 bar (25 psi)
- 1.8 bar (17 psi)
- 0.9 bar (13 psi)
- 0.7 bar (10 psi)
- 0.7 bar (10 psi)
- 1 bar (14 psi)
- 0.7 bar (10 psi)
- 0.9 bar (13 psi)
- Max. temperature:
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- Min. temperature:
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- –26 °C (–15 °F)
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 21 psi
- 12 psi
- 17 psi
- 17 psi
- 10 psi
- 17 psi
- 10 psi
- 8 psi
- 25 psi
- 17 psi
- 13 psi
- 10 psi
- 10 psi
- 14 psi
- 10 psi
- 13 psi
- Currently Viewing
Specifications
About this item
Keeps shape and cleanliness.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
The gum rubber tubing is ideal for general-purpose liquid and gas applications. Manufactured according to GMP, the tubing is nontacky and seamless with a temperature range of -15 to 158 °F (-26 to 70 °C). Can be sterilized with ethylene oxide.
- Length:7.6 m (25 ft.)
- Max. pressure:1.4 bar (21 psi)
- Max. temperature:70 °C (158 °F)
- Tubing I.D.:3.2 mm (0.125")
- Tubing Material:Gum rubber
- Tubing O.D.:6.4 mm (0.25")
- Wall thickness:1.6 mm (0.0625")
- Color:Amber
- Description:Transfer Tubing, Gum Rubber, 1/8" ID x 1/4" OD; 25 ft
- Model:06448-03
- GMP compliant:Yes
- Length per pack:7.6 m (25 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–26 °C (–15 °F)
- Working pressure:21 psi
- Clarity:Opaque
- Cat. no.:MFLX06448-03
Customers Who Bought This Also Bought