Masterflex® L/S® 2-Stop High-Performance Precision Pump Tubing, Tygon® S3™ E-LFL, L/S 35; 4/Pk
Catalog #: MFLX06447-35
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06447-35
- MFLX06447-24
- Model:
- 06447-35
- 06447-24
- Length per pack:
- 0.38 m (1.25 ft.)
- 0.38 m (1.25 ft.)
- Max. pressure:
- 1.05 bar (15 psi)
- 2.7 bar (40 psi)
- Min. temperature:
- –60 °C (–71 °F)
- –60 °C (–71 °F)
- Max. temperature:
- 74 °C (165 °F)
- 74 °C (165 °F)
- Min. temperature (dynamic):
- 0 °C (32 °F)
- 0 °C (32 °F)
- Max. temperature (dynamic):
- 40 °C (104 °F)
- 40 °C (104 °F)
- Max. vacuum:
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- Pump series:
- L/S
- L/S
- Regulatory approvals:
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Series:
- LS
- LS
- Sterilisation:
- Autoclave, Ethylene Oxide
- Autoclave, Ethylene Oxide
- Sterilisation method autoclave:
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- Suction lift H₂O:
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- Currently Viewing
Specifications
About this item
Longest life of all Tygon® formulations.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
For use with Masterflex® L/S® multichannel pump heads.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:2600 ml/min
- Max. pressure:1.05 bar (15 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:L/S
- Tubing I.D.:7.90 mm (0.311")
- Tubing Material:Tygon® S3™ E-LFL
- Description:2-Stop Pump Tubing, Tygon E-LFL, L/S 35; 4/Pk
- Model:06447-35
- Length per pack:0.38 m (1.25 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–60 °C (–71 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide
- Series:LS
- Cat. no.:MFLX06447-35
- L/S Masterflex Tubing Size:35
- Hose Barb Size:0.375"
Customers Who Bought This Also Bought