Masterflex® I/P® Precision Pump Tubing, Tygon® S3™ E-LFL, I/P 82; 25 ft
Catalog #: MFLX06440-82
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06440-82
- MFLX06440-73
- MFLX06440-26
- Model:
- 06440-82
- 06440-73
- 06440-26
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 1.4 bar (20 psi)
- 2.7 bar (40 psi)
- 2.7 bar (40 psi)
- Min. temperature:
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- Max. temperature:
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- Min. temperature (dynamic):
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Max. temperature (dynamic):
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- Max. vacuum:
- 510 mm Hg (20" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- Pump series:
- I/P
- I/P
- I/P
- Regulatory approvals:
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation:
- Autoclave, Ethylene Oxide
- Autoclave, Ethylene Oxide
- Autoclave, Ethylene Oxide
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- Suction lift H₂O:
- 7 m (23 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- Currently Viewing
Specifications
About this item
Long pumping life with superior flexibility reduces downtime and tubing failure.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Extremely low spallation for reduced fluid contamination
Masterflex® Tygon® E-FLF Precision pump tubing is a non-DEHP formulation specially formulated for even longer pumping life with superior flexibility. This tubing features low particulate spallation and no phthalates or BPA, protecting fluid purity. Ideal for food and beverage, cosmetics, and pharmaceutical applications, this tubing complies with FDA, USP Class VI, and EU Foods standards.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:13000 ml/min
- Max. pressure:1.4 bar (20 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:I/P
- Tubing I.D.:12.70 mm (0.500")
- Tubing Material:Tygon® S3™ E-LFL
- Description:Tygon E-LFL Pump Tubing, I/P 82, 25 ft.
- Model:06440-82
- Length per pack:7.6 m (25 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Suction lift H₂O:7 m (23 ft.)
- Min. temperature:–46 °C (–51 °F)
- Max. vacuum:510 mm Hg (20" Hg)
- Sterilisation:Autoclave, Ethylene Oxide
- Cat. no.:MFLX06440-82
- I/P Masterflex Tubing Size:82
- Hose Barb Size:0.5"
Customers Who Bought This Also Bought