Masterflex® L/S® High-Performance Precision Pump Tubing, Tygon® S3™ E-LFL , L/S 15; 25 ft
Catalog #: MFLX06440-15
Supplier: VWR International
Specifications
See all product configurations- Model:
- 06440-15
- 06440-35
- 06440-36
- 06440-24
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 2.7 bar (40 psi)
- 2.4 bar (35 psi)
- 1.4 bar (20 psi)
- 2.7 bar (40 psi)
- Min. temperature:
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- Max. temperature:
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- Min. temperature (dynamic):
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Max. temperature (dynamic):
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- Max. vacuum:
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 610 mm Hg (24" Hg)
- 660 mm Hg (26" Hg)
- Pump series:
- L/S
- L/S
- L/S
- L/S
- Regulatory approvals:
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation:
- Autoclave, Ethylene Oxide
- Autoclave, Ethylene Oxide
- Autoclave, Ethylene Oxide
- Autoclave, Ethylene Oxide
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- Suction lift H₂O:
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.3 m (27 ft.)
- 8.8 m (29 ft.)
- Currently Viewing
Specifications
About this item
Longest life of all Tygon® formulations.
- Tubing Size: L/S 15
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Applications: General laboratory use
Characteristics: Long life, won’t age or oxidize, fits tightly to glass and metal, bends to small radius curves, nontoxic, transparent
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:1100 ml/min
- Max. pressure:2.7 bar (40 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:L/S
- Tubing I.D.:4.80 mm (0.189")
- Tubing Material:Tygon® S3™ E-LFL
- Description:Tygon E-LFL Pump Tubing, L/S 15, 25 ft.
- Model:06440-15
- Length per pack:7.6 m (25 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–46 °C (–51 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide
- L/S Masterflex Tubing Size:15
- Hose Barb Size:0.1875"
Customers Who Bought This Also Bought