Viton Transfer Pump Tubing, FDA-Compliant Viton®, White, 5/16" ID×7/16" OD; 25 ft
Catalog #: MFLX06435-05
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06435-05
- MFLX06435-08
- MFLX06435-09
- MFLX06435-04
- MFLX06435-06
- MFLX06435-07
- MFLX06435-03
- MFLX06435-01
- MFLX06435-02
- Clarity:
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Max. pressure:
- 0.9997402 bar (14.5 psi)
- 0.9997402 bar (14.5 psi)
- 0.9997402 bar (14.5 psi)
- 0.9997402 bar (14.5 psi)
- 0.9997402 bar (14.5 psi)
- 0.9997402 bar (14.5 psi)
- 0.9997402 bar (14.5 psi)
- 0.9997402 bar (14.5 psi)
- 0.9997402 bar (14.5 psi)
- Max. temperature:
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- Min. temperature:
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- Regulatory approvals:
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 14.5 psi
- 14.5 psi
- 14.5 psi
- 14.5 psi
- 14.5 psi
- 14.5 psi
- 14.5 psi
- 14.5 psi
- 14.5 psi
- Warranty:
- None
- None
- None
- None
- None
- None
- None
- None
- None
- Currently Viewing
Specifications
About this item
FDA compliant for food contact.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: FDA compliant food or laboratory applications, acid and solvent transfer, high temperature work.
Characteristics: Good chemical resistance, opaque white.
Certification: FDA compliant.
Temperature range: -25 to 400 °F(-32 to 204 °C)
Sterilize: Circulating hot air oven at 480 °F (249 °C)
- Length:7.6 m
- Max. pressure:0.9997402 bar (14.5 psi)
- Max. temperature:205 °C (400 °F)
- Tubing I.D.:7.9375 mm (0.3125")
- Tubing Material:Viton® FDA-Compliant
- Tubing O.D.:11.1 mm (0.4375")
- Wall thickness:1.6 mm
- Color:White
- Description:Transfer Pump Tubing, FDA-Compliant Viton®, White, 5/16" ID x 7/16" OD; 25 ft
- Regulatory approvals:FDA
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–32 °C (–25 °F)
- Warranty:None
- Working pressure:14.5 psi
- Clarity:Opaque
- Cat. no.:MFLX06435-05
Customers Who Bought This Also Bought