Viton Transfer Pump Tubing, Viton®, 5/16" ID×7/16" OD; 25 ft
Catalog #: MFLX06434-05
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06434-05
- MFLX06434-01
- MFLX06434-02
- MFLX06434-07
- MFLX06434-08
- MFLX06434-09
- MFLX06434-03
- MFLX06434-04
- MFLX06434-06
- Clarity:
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 1.378952 bar (20 psi)
- 1.5857948 bar (23 psi)
- 1.4478996 bar (21 psi)
- 1.1031616 bar (16 psi)
- 1.1721092 bar (17 psi)
- 1.034214 bar (15 psi)
- 1.3100044 bar (19 psi)
- 1.1721092 bar (17 psi)
- 1.2410568 bar (18 psi)
- Max. temperature:
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- 205 °C (400 °F)
- Min. temperature:
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 20 psi
- 23 psi
- 21 psi
- 16 psi
- 17 psi
- 15 psi
- 19 psi
- 17 psi
- 18 psi
- Warranty:
- None
- None
- None
- None
- None
- None
- None
- None
- None
- Currently Viewing
Specifications
About this item
keep light sensitive samples safe.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: Acid and solvent transfer; high-temperature work.
Characteristics: Opaque black.
Certification: Tubing is manufactured according to GMP.
Temperature range: –25 to 399 °F (–32 to 204 °C)
Sterilize: Not recommended.
- Length:7.6 m
- Max. pressure:1.378952 bar (20 psi)
- Max. temperature:205 °C (400 °F)
- Tubing I.D.:7.9375 mm (0.3125")
- Tubing Material:Viton®
- Tubing O.D.:11.1 mm (0.4375")
- Wall thickness:1.6 mm
- Color:Black
- Description:Transfer Pump Tubing, Viton®, 5/16" ID x 7/16" OD; 25 ft
- GMP compliant:Yes
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–32 °C (–25 °F)
- Warranty:None
- Working pressure:20 psi
- Clarity:Opaque
Customers Who Bought This Also Bought