Masterflex® Transfer Tubing, C-Flex® Ultra, 1/4" ID x 3/8" OD; 50 Ft
Catalog #: MFLX06432-43
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06432-43
- MFLX06432-48
- MFLX06432-49
- MFLX06432-47
- MFLX06432-45
- MFLX06432-42
- MFLX06432-40
- MFLX06432-41
- Model:
- 06432-43
- 06432-48
- 06432-47
- 06432-45
- 06432-42
- 06432-40
- 06432-41
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15,2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 1 bar (14 psi)
- 1.4 bar (20 psi)
- 1 bar (14 psi)
- 0.7 bar (10 psi)
- 1.7 bar (25 psi)
- 1.7 bar (24 psi)
- 1.3 bar (19 psi)
- Max. temperature:
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- Min. temperature:
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- Regulatory approvals:
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation:
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 1 bar (14 psi)
- 1.4 bar (20 psi)
- 1 bar (14 psi)
- 0.7 bar (10 psi)
- 1.7 bar (25 psi)
- 1.7 bar (24 psi)
- 1.3 bar (19 psi)
- Currently Viewing
Specifications
About this item
Excellent resistance to concentrated acids and alkalis.
- Tubing size: ¹/₄" int.Ø × ³/₈" out.Ø
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications:Bioprocess, biopharmaceutical, single-use assemblies, process filling, sampling.
Characteristics: Animal-derived component-free (ADCF). Sealable and weldable. Noncytotoxic and nonpyrogenic; excellent resistance to concentrated acids and alkalis.
Certifications:Meets USP Class VI standards.
Temperature range: -50 to 275 °F ( -45 to 135 °C)
Sterilize: Autoclave.
- Length:15.2 m (50 ft.)
- Max. pressure:1 bar (14 psi)
- Max. temperature:50 °C (122 °F)
- Tubing I.D.:6.4 mm (0.25")
- Tubing Material:C-Flex® ULTRA
- Tubing O.D.:9.6 mm (0.375")
- Wall thickness:1.6 mm (0.0625")
- Color:Translucent
- Description:Transfer Tubing, C-Flex® Ultra, ¹/₄" ID x ³/₈" OD; 50 Ft
- Model:06432-43
- GMP compliant:Yes
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–50 °C (–58 °F)
- Sterilisation:Autoclave;Gamma
- Working pressure:1 bar (14 psi)
- Clarity:Translucent
- Cat. no.:MFLX06432-43
Customers Who Bought This Also Bought