Masterflex® L/S® Spooled Precision Pump Tubing, C-Flex®, L/S 25; 400 ft
Catalog #: MFLX06427-25
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06427-25
- MFLX06427-14
- MFLX06427-15
- MFLX06427-13
- MFLX06427-18
- MFLX06427-24
- MFLX06427-16
- MFLX06427-17
- MFLX06427-35
- MFLX06427-36
- Model:
- 06427-25
- 06427-14
- 06427-15
- 06427-13
- 06427-18
- 06427-24
- 06427-16
- 06427-17
- 06427-35
- 06427-36
- Length per pack:
- 121.9 m (400 ft.)
- 121.9 m (400 ft.)
- 121.9 m (400 ft.)
- 121.9 m (400 ft.)
- 121.9 m (400 ft.)
- 121.9 m (400 ft.)
- 121.9 m (400 ft.)
- 121.9 m (400 ft.)
- 121.9 m (400 ft.)
- 121.9 m (400 ft.)
- Max. pressure:
- 1.4 bar (20 psi)
- 2.7 bar (40 psi)
- 2.7 bar (40 psi)
- 2.7 bar (40 psi)
- 1 bar (15 psi)
- 1.7 bar (25 psi)
- 2.7 bar (40 psi)
- 1.4 bar (20 psi)
- 1.03 bar (15 psi)
- 1.03 bar (15 psi)
- Min. temperature:
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- Max. temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Min. temperature (dynamic):
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Max. vacuum:
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 510 mm Hg (20" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 510 mm Hg (20" Hg)
- 660 mm Hg (26" Hg)
- 610 mm Hg (24" Hg)
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Regulatory approvals:
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Sterilisation:
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Suction lift H₂O:
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 6.7 m (22 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 6.7 m (22 ft.)
- 8.8 m (29 ft.)
- 8.3 m (27 ft.)
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Combines biocompatibility of silicone with chemical resistance similar to Tygon®.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Very low protein binding
- Heat sealable, weldable
- Economical tubing
Applications: General-purpose lab uses requiring high performance and long life
Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, opaque white
Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:1000 ml/min
- Max. pressure:1.4 bar (20 psi)
- Max. temperature:121 °C (250 °F)
- Pump series:L/S
- Tubing I.D.:4.80 mm (0.189")
- Tubing Material:C-Flex®
- Description:L/S® Spooled Precision Pump Tubing, C-Flex®, L/S 25; 400 ft
- Model:06427-25
- Length per pack:121.9 m (400 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–45 °C (–50 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- L/S Masterflex Tubing Size:25
- Hose Barb Size:0.1875"
Customers Who Bought This Also Bought