Hand-operated siphon pump, 5 GPM, Polyethylene
Catalog #: MFLX06422-20
Supplier: Action Pump
Specifications
See all product configurations- Inlet connection:
- 2" IPS Bung
- Fits Rieke pull-out spouts
- 2" IPS Bung
- 2" IPS Bung
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 82 °C (180 °F)
- 60 °C (140 °F)
- Max. viscosity:
- 500 SSU
- 500 SSU
- 4000 SSU
- 500 SSU
- Tube ext.Ø, inlet:
- 1.905 cm (0.75")
- 1.27 cm (0.5")
- 3.81 cm (1.5")
- 2.54 cm (1")
- Tube ext.Ø, outlet:
- 1"
- 0.5"
- 1.5"
- 1"
- Tube length, inlet:
- 40 cm (16")
- 39"
- 86 cm (34")
- Tube length, outlet:
- 44"
- 22"
- 44"
- 45"
- Wetted materials:
- Polyethylene
- Polyethylene
- PVC
- Polyethylene
- Warranty:
- 1 year
- 1 year
- 6 months
- 6 months
- Currently Viewing
Specifications
About this item
Economical siphon pumps are ideal for a variety of fluids.
- Adaptable to most pails and drums
Siphon pumps are inexpensive, disposable hand pumps. Model 06439-00 features a squeeze-bulb action while models 06422-20 and 06439-10 feature a bellows action for quick and easy emptying of containers. Model 07079-70 creates a siphon with a few strokes of the pump.
- Maximum Flow Rate:5 gal./min
- Max. viscosity:500 SSU
- Description:Hand-Operated Siphon Drum Pump, 5 gal./min; Polyethylene
- Wetted materials:Polyethylene
- Inlet connection:2" IPS Bung
- Tube ext.Ø, inlet:1.905 cm (0.75")
- Tube ext.Ø, outlet:1"
- Tube length, outlet:44"
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Cat. no.:MFLX06422-20
Customers Who Bought This Also Bought