Masterflex® L/S® 2-Stop Precision Pump Tubing, Platinum-Cured Silicone, L/S 14; 8/Pk
Catalog #: MFLX06421-14
Supplier: VWR International
Specifications
See all product configurations- Model:
- 06421-14
- 06421-15
- 06421-13
- 06421-35
- 06421-16
- 06421-24
- 06421-25
- Length per pack:
- 0.38 m (1.25 ft.)
- 0.38 m (1.25 ft.)
- 0.38 m (1.25 ft.)
- 0.38 m (1.25 ft.)
- 0.38 m (1.25 ft.)
- 0.38 m (1.25 ft.)
- 0.38 m (1.25 ft.)
- Max. pressure:
- 2.7 bar (40 psi)
- 2.7 bar (40 psi)
- 2.7 bar (40 psi)
- 1.05 bar (15 psi)
- 2.7 bar (40 psi)
- 2.7 bar (40 psi)
- 1.4 bar (20 psi)
- Min. temperature:
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- Max. temperature:
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- Min. temperature (dynamic):
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Max. vacuum:
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Regulatory approvals:
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation:
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Suction lift H₂O:
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Excellent biocompatibility that meets multiple classifications.
- Tubing Size: L/S 14
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases and spools for customer-friendly ordering and delivery
- Slightly greater clarity than peroxide-cured tubing
- Smooth surfaces; lower protein binding levels
- Fewer potential leachables
Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
For use with Masterflex® multichannel pump heads.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:130 ml/min
- Max. pressure:2.7 bar (40 psi)
- Max. temperature:230 °C (446 °F)
- Pump series:L/S
- Tubing I.D.:1.60 mm (0.063")
- Tubing Material:Platinum-cured silicone
- Description:L/S® 2-Stop Precision Pump Tubing, Platinum-Cured Silicone, L/S 14; 8/Pk
- Model:06421-14
- Length per pack:0.38 m (1.25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–50 °C (–58 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- Cat. no.:MFLX06421-14
- L/S Masterflex Tubing Size:14
- Hose Barb Size:0.0625"
Customers Who Bought This Also Bought