Stainless Steel (SS) Hose Clamps, 11/16" x 1-1/2"; 10/Pk
Catalog #: MFLX06403-12
Supplier: VWR International
About this item
Ideal for securely clamping tubes in place.
- Resists corrosion
The band-type worm drive clamp features stainless steel strap and screw housing with a stainless steel screw.
- Max. I.D.:38.1 mm (1.5")
- Description:Stainless Steel (SS) Hose Clamps, 11/16" x 1-1/2"; 10/Pk
- Material:Stainless steel
- Cat. no.:MFLX06403-12
- Max. Tubing O.D.:38.1 mm (1.5")
- Min. I.D.:17.4625 mm (0.6875")
Customers Who Bought This Also Bought