Stainless Steel (SS) Hose Clamps, 7/32" x 5/8"; 10/Pk
Catalog #: MFLX06403-11
Supplier: VWR International
About this item
Ideal for securely clamping tubes in place.
- Resists corrosion
The band-type worm drive clamp features stainless steel strap and screw housing with a stainless steel screw.
- Max. I.D.:15.875 mm (0.625")
- Description:Stainless Steel (SS) Hose Clamps, 7/32" x 5/8"; 10/Pk
- Material:Stainless steel
- Cat. no.:MFLX06403-11
- Max. Tubing O.D.:15.875 mm (0.625")
- Min. I.D.:5.55625 mm (0.21875")
Customers Who Bought This Also Bought