Masterflex® I/P® Precision Pump Tubing, Tygon® Fuel and Lubricant, I/P 82; 50 ft
Catalog #: MFLX06401-82
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06401-82
- MFLX06401-26
- MFLX06401-73
- Model:
- 06401-82
- 06401-26
- 06401-73
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 1.4 bar (20 psi)
- 2.7 bar (40 psi)
- 2.7 bar (40 psi)
- Min. temperature:
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- Max. temperature:
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- Min. temperature (dynamic):
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Max. temperature (dynamic):
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- Max. vacuum:
- 510 mm Hg (20" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- Pump series:
- I/P
- I/P
- I/P
- Regulatory approvals:
- ADCF;Non-DEHP;Non-Phthalate;RoHS
- ADCF;Non-DEHP;Non-Phthalate;RoHS
- ADCF;Non-DEHP;Non-Phthalate;RoHS
- Sterilisation:
- Sterilization is not recommended
- Sterilization is not recommended
- Sterilization is not recommended
- Sterilisation method autoclave:
- No
- No
- No
- Sterilisation method EtO:
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- Suction lift H₂O:
- 7 m (23 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- Warranty:
- Out of box
- 1 year
- Currently Viewing
Specifications
About this item
Designed to resist the swelling and embrittlement caused by hydrocarbon-based fluids.
- I/P® 82 tubing has a 1/2” (12.7 mm) inner diameter
- Accepts 1/2” hose barb for tubing connection
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
Masterflex® I/P® Tygon® Fuel and Lubricant Precision pump tubing is specially formulated to transport hydrocarbons, petroleum products, and most industrial lubricants while maintaining strength and flexibility. This reduces the risk of failure due to cracking and leakage.
This tubing is highly flexible making it easy to install. The translucent yellow color makes positive identification and flow monitoring quick and simple. The Fuel and Lubricant formulation features very low gas permeability and is ozone- and UV-resistant.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:13000 ml/min
- Max. pressure:1.4 bar (20 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:I/P
- Tubing I.D.:12.70 mm (0.500")
- Tubing Material:Tygon® Fuel and Lubricant
- Description:Tygon Fuel & Lubricant tubing (F-4040-A), I/P 82, 50 ft.
- Model:06401-82
- Length per pack:15.2 m (50 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;Non-DEHP;Non-Phthalate;RoHS
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Suction lift H₂O:7 m (23 ft.)
- Min. temperature:–37 °C (–35 °F)
- Max. vacuum:510 mm Hg (20" Hg)
- Sterilisation:Sterilization is not recommended
- Warranty:Out of box
- Cat. no.:MFLX06401-82
- I/P Masterflex Tubing Size:82
- Hose Barb Size:0.5"
Customers Who Bought This Also Bought