Masterflex® L/S® Precision Pump Tubing, Tygon® Fuel and Lubricant, L/S 16; 50 ft
Catalog #: MFLX06401-16
Supplier: VWR International
Specifications
See all product configurations- Model:
- 06401-16
- 06401-17
- 06401-18
- 06401-13
- 06401-14
- 06401-25
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 2.7 bar (40 psi)
- 1.4 bar (20 psi)
- 1 bar (15 psi)
- 2.7 bar (40 psi)
- 2.7 bar (40 psi)
- 2.4 bar (35 psi)
- Min. temperature:
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- Max. temperature:
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- Min. temperature (dynamic):
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Max. temperature (dynamic):
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- Max. vacuum:
- 660 mm Hg (26" Hg)
- 510 mm Hg (20" Hg)
- 510 mm Hg (20" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Regulatory approvals:
- ADCF;Non-DEHP;Non-Phthalate;RoHS
- ADCF;Non-DEHP;Non-Phthalate;RoHS
- ADCF;Non-DEHP;Non-Phthalate;RoHS
- ADCF;Non-DEHP;Non-Phthalate;RoHS
- ADCF;Non-DEHP;Non-Phthalate;RoHS
- ADCF;Non-DEHP;Non-Phthalate;RoHS
- Sterilisation:
- Sterilization is not recommended
- Sterilization is not recommended
- Sterilization is not recommended
- Sterilization is not recommended
- Sterilization is not recommended
- Sterilization is not recommended
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- No
- No
- No
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- Suction lift H₂O:
- 8.8 m (29 ft.)
- 6.7 m (22 ft.)
- 6.7 m (22 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants.
- Tubing Size: L/S 16
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Applications: Fuels and industrial lubricants—gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants
Characteristics: Resists most hydrocarbons, embrittlement, and swelling; ozone- and UV-resistant, low extractability, thermoplastic, PVC-based material with plasticizer, firm (stiff) material, translucent yellow
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:480 ml/min
- Max. pressure:2.7 bar (40 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:L/S
- Tubing I.D.:3.10 mm (0.122")
- Tubing Material:Tygon® Fuel and Lubricant
- Description:Tygon Fuel & Lubricant tubing (F-4040-A), L/S 16, 50 ft.
- Model:06401-16
- Length per pack:15.2 m (50 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;Non-DEHP;Non-Phthalate;RoHS
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–37 °C (–35 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Sterilization is not recommended
- Warranty:1 year
- Cat. no.:MFLX06401-16
- L/S Masterflex Tubing Size:16
- Hose Barb Size:0.125"
Customers Who Bought This Also Bought