Masterflex® Chemically Inert Metering Valve, 36 mL/min
Catalog #: MFLX06394-00
Supplier: AALBORG INSTRUMENTS & CONTROL
Specifications
See all product configurations- Model:
- 06394-00
- 06394-16
- 06394-02
- 06394-04
- Max. pressure:
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- Max. temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Orifice:
- 3.18 mm (0.125")
- 6 mm (0.25")
- 3.18 mm (0.125")
- 3.18 mm (0.125")
- Wetted materials:
- PCTFE and PTFE
- PTFE
- PCTFE and PTFE
- PCTFE and PTFE
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Easily meter corrosive fluids or gases.
- Just turn—eight turns fully open or close valv
Excellent for metering corrosive fluids and gases — all wetted parts are CTFE and PTFE. Eight turns will fully open or close valves. Maximum pressure is 75 psi and maximum temperature is 150 °F (93 °C); orifice size is 1/4".
- Connection type:NPT(F)
- Max. pressure:5.2 bar (75 psi)
- Port size:0.125 NPT(F)
- Description:Chemically Inert Metering Valve, 36 ml/min
- Model:06394-00
- Wetted materials:PCTFE and PTFE
- Max. temperature:65 °C (150 °F)
- Warranty:1 year
- Orifice:3.18 mm (0.125")
- Cat. no.:MFLX06394-00
- Cv:0.003
- Inlet Port:⅛" NPT(F)
- Max. Flow Rate for Water:36 ml/min (0,036 L/min)
- Outlet Port:⅛" NPT(F)
- Max. Flow Rate for Air:600 ml/min (0,6 L/min)
- Housing Material:Aluminium
Customers Who Bought This Also Bought