Masterflex® PTFE Multi-Turn Needle Valve, 1/8" NPT(F), Al Body, 2800 mL/min water
Catalog #: MFLX06393-60
Supplier: AALBORG INSTRUMENTS & CONTROL
Specifications
See all product configurations- Catalog No:
- MFLX06393-60
- MFLX06393-68
- MFLX06393-90
- MFLX06393-66
- MFLX06393-82
- MFLX06393-92
- MFLX06393-94
- MFLX06393-96
- MFLX06393-80
- MFLX06393-70
- MFLX06393-71
- MFLX06393-61
- Model:
- 06393-60
- 06393-68
- 06393-90
- 06393-66
- 06393-82
- 06393-92
- 06393-94
- 06393-96
- 06393-80
- 06393-70
- 06393-71
- 06393-61
- Int. Ø tubing:
- 0.375"
- 0.375"
- 0.375"
- 0.375"
- Orifice:
- 3.18 mm (0.125")
- 3.18 mm (0.125")
- 3.18 mm (0.125")
- 3.18 mm (0.125")
- 3.18 mm (0.125")
- 3.18 mm (0.125")
- 3.18 mm (0.125")
- 3.18 mm (0.125")
- 3.18 mm (0.125")
- 3.18 mm (0.125")
- 3.18 mm (0.125")
- 3.18 mm (0.125")
- Tubing ext.Ø:
- 0.25"
- 0.25"
- 0.25"
- 0.25"
- Wetted materials:
- Aluminum, PTFE, CTFE
- Aluminum, PTFE, CTFE
- Stainless Steel, PTFE, CTFE
- Aluminum, PTFE, CTFE
- Stainless Steel, PTFE, CTFE
- Stainless Steel, PTFE, CTFE
- Stainless Steel, PTFE, CTFE
- Stainless Steel, PTFE, CTFE
- Stainless Steel, PTFE, CTFE
- Aluminum, PTFE, CTFE
- Aluminum, PTFE, CTFE
- Aluminum, PTFE, CTFE
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Easily meter corrosive fluids or gases.
- Constructed of durable PTFE
Maximum pressure is 75 psi; maximum temperature is 200 °F (93 °C). Wetted parts are body and O-ring made of PTFE and CTFE valve spindle. Choose aluminum (Al) or 316 stainless steel (SS) body. Orifice is 0.125".
- Connection type:NPT(F)
- Description:PTFE Multi-Turn Needle Valve, 1/8" NPT(F), Al Body, 2800 ml/min water
- Model:06393-60
- Wetted materials:Aluminum, PTFE, CTFE
- Warranty:1 year
- Orifice:3.18 mm (0.125")
- Cat. no.:MFLX06393-60
- Inlet Port:⅛" NPT(F)
- Max. Flow Rate for Water:2800 ml/min
- Outlet Port:⅛" NPT(F)
- Max. Flow Rate for Air:55000 ml/min
Customers Who Bought This Also Bought