Parker Hannifin P-P-6 Insert for Soft Tubing, White PP, 3/8" OD×1/4" ID; 10/Pk
Catalog #: MFLX06391-30
Supplier: VWR International
Specifications
See all product configurationsSpecifications
About this item
Allows compression fittings to be used with soft tubing.
- Secure your flexible, soft tubing
Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings. Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
Inserts fit in the end of the soft tubing to provide the rigidity required for adequate compression and a proper seal.
- Barb size/tubing int.Ø (port 2):¼"
- Connection type:Compression Insert
- Description:P-P-6 Insert for Soft Tubing, White PP, ⅜" OD×¼" ID; 10/Pk
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:Unknown
- Fitting Material:Polypropylene
- Flow Pattern:Straight
- Compression Size / Tube O.D. (Port 1):⅜"
Customers Who Bought This Also Bought