Masterflex® Fitting, PFA, Straight, Hose Barb to Threaded Adapter, 3/8" ID x 1/4" NPT(M)
Catalog #: MFLX06383-93
Supplier: ANDON SPECIALTIES INC.
Specifications
See all product configurations- Catalog No:
- MFLX06383-93
- MFLX06383-92
- MFLX06383-91
- No. of ports:
- 2
- 2
- 2
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Quick and easy assembly.
- Connection Type: ³/₈" int.Ø × ¹/₄" NPT(M)
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.
- Barb size/tubing int.Ø (port 2):⅜"
- Connection type:Thread to Barb
- Description:Fitting, PFA, Straight, Hose Barb to Threaded Adapter, 3/8" ID x 1/4" NPT(M)
- No. of ports:2
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:1 year
- Cat. no.:MFLX06383-93
- Fitting Material:PFA
- Flow Pattern:Straight
- Thread Size NPT(M) (Port 1):¼"
Customers Who Bought This Also Bought