Masterflex® Transfer Tubing, High-Purity PFA-450, 1/16" ID x 1/8" OD; 25 ft
Catalog #: MFLX06368-50
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06368-50
- MFLX06368-51
- MFLX06368-52
- MFLX06368-53
- MFLX06368-54
- MFLX06368-59
- MFLX06368-56
- MFLX06368-57
- MFLX06368-58
- MFLX06368-55
- MFLX06368-60
- Model:
- 06368-50
- 06368-51
- 06368-52
- 06368-53
- 06368-54
- 06368-59
- 06368-56
- 06368-57
- 06368-58
- 06368-55
- 06368-60
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 40.8 bar (592 psi)
- 26.7 bar (387 psi)
- 41.4 bar (600 psi)
- 29 bar (420 psi)
- 19.2 bar (278 psi)
- 9.7 bar (141 psi)
- 19.5 bar (283 psi)
- 15.2 bar (220 psi)
- 10.3 bar (149 psi)
- 26.8 bar (389 psi)
- 9.2 bar (133 psi)
- Max. temperature:
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- Min. temperature:
- –195 °C (–320 °F)
- –195 °C (–320 °F)
- –195 °C (–320 °F)
- –195 °C (–320 °F)
- –195 °C (–320 °F)
- –195 °C (–320 °F)
- –195 °C (–320 °F)
- –195 °C (–320 °F)
- –195 °C (–320 °F)
- –195 °C (–320 °F)
- –195 °C (–320 °F)
- Regulatory approvals:
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 40.8 bar (592 psi)
- 26.7 bar (387 psi)
- 41.4 bar (600 psi)
- 29 bar (420 psi)
- 19.2 bar (278 psi)
- 9.7 bar (141 psi)
- 19.5 bar (283 psi)
- 15.2 bar (220 psi)
- 10.3 bar (149 psi)
- 26.8 bar (389 psi)
- 9.2 bar (133 psi)
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Won't crack under stress.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications: Pharmaceutical, biotechnology, environmental, semiconductor processing, food and beverage, autoanalyzer, and nuclear applications.
Characteristics: Superior surface smoothness and clarity, low extractables with deionized water and acids, high resistance to stress and cracking. Translucent.
Resin certification: Resin is FDA compliant.
Tubing is manufactured according to GMP.
Temperature range: -320 to 500 °F (-195 to 260 °C)
Sterilize: With autoclave, ethylene oxide, gamma irradiation, and using dry heat.
- Length:7.6 m (25 ft.)
- Max. pressure:40.8 bar (592 psi)
- Max. temperature:260 °C (500 °F)
- Tubing I.D.:1.6 mm (0.0625")
- Tubing Material:PFA
- Tubing O.D.:3.2 mm (0.125")
- Wall thickness:0.8 mm (0.03125")
- Color:Translucent
- Description:High-purity PFA-450 Tubing, 1/16"ID x 1/8"OD, 25 ft/pack
- Model:06368-50
- GMP compliant:Yes
- Length per pack:7.6 m (25 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–195 °C (–320 °F)
- Warranty:Out of box
- Working pressure:40.8 bar (592 psi)
- Clarity:Translucent
- Cat. no.:MFLX06368-50
Customers Who Bought This Also Bought