Masterflex® Fitting, Polypropylene, Tee, Hose Barb Union, 1/16" ID, 25/PK
Catalog #: MFLX06365-77
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06365-77
- MFLX30613-67
- MFLX40623-76
- MFLX40627-76
- MFLX40610-34
- MFLX30613-75
- MFLX40623-70
- MFLX40610-35
- MFLX40627-70
- MFLX30613-71
- MFLX40640-31
- MFLX40640-34
- MFLX40640-32
- MFLX40610-33
- MFLX40640-30
- MFLX30613-55
- MFLX30613-51
- MFLX30613-63
- MFLX40610-31
- MFLX30613-59
- MFLX40610-32
- MFLX50624-28
- MFLX40610-30
- MFLX50624-30
- MFLX50623-57
- MFLX50623-66
- MFLX40613-43
- MFLX40613-47
- MFLX40640-33
- MFLX40613-48
- MFLX50628-29
- MFLX50627-57
- MFLX50627-66
- Model:
- 06365-77
- 30613-67
- 40623-76
- 40627-76
- 40610-34
- 30613-75
- 40623-70
- 40610-35
- 40627-70
- 30613-71
- 40640-31
- 40640-34
- 40640-32
- 40610-33
- 40640-30
- 30613-55
- 30613-51
- 30613-63
- 40610-31
- 30613-59
- 40610-32
- 40610-30
- 50624-30
- 50623-57
- 50623-66
- 40613-43
- 40613-47
- 40640-33
- 40613-48
- 50628-29
- 50627-57
- 50627-66
- Orifice dimensions:
- 0.03125"
- 0.1875"
- 0.1875"
- 0.5625"
- 0.09375"
- 0.78125"
- 0.09375"
- 0.25"
- 0.5625"
- 0.34375"
- 0.46875"
- 0.125"
- 0.25"
- 0.34375"
- 0.125"
- 0.46875"
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide and autoclave
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide and autoclave
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide (ETO) or Autoclave
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide (ETO) or Autoclave
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
No tools needed for assembly.
- Connection Type: 1/16" ID
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):¹⁄₁₆"
- Barb size/tubing int.Ø (port 2):¹⁄₁₆"
- Connection type:Barbed Union
- Description:Fitting, Polypropylene, Tee, Hose Barb Union, ¹⁄₁₆" ID, 25/PK
- Model:06365-77
- Orifice dimensions:0.03125"
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Fitting Material:Polypropylene
- Flow Pattern:T
- Barb Size / Tubing I.D. (Port 3):¹⁄₁₆"
Customers Who Bought This Also Bought