CPC (Colder) Quick-Disconnect Fitting, Thread Body, Acetal, Straight-Through, 3/8" NPT(M); 10/Pk
Catalog #: MFLX06360-96
Supplier: VWR International
Specifications
See all product configurations- Length:
- 3.3274 cm
- 3.3274 cm
- Max. operating pressure:
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- Max. temperature:
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- Max. vacuum:
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- 711 mm Hg (28" Hg)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Warranty:
- 3 months
- 3 months
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Fittings connect in a snap.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Constructed of durable acetal plastic—ideal for use with corrosive fluids
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.
A complete coupler requires a fitting body and an insert (order separately).
- Connection type:Quick-Disconnect to Thread
- Max. temperature:82 °C (180 °F)
- Description:Quick-Disconnect Fitting, Thread Body, Acetal, Straight-Through, 3/8" NPT(M); 10/Pk
- Min. temperature:–40 °C (–40 °F)
- Max. vacuum:711 mm Hg (28" Hg)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:120 psi
- Warranty:3 months
- Cat. no.:MFLX06360-96
- Fitting Material:Acetal
- Flow Pattern:Straight
- Quick-disconnect Flow Size:⅜"
- Thread Size NPT(M) (Port 1):⅜"
- Thread Size NPT(M) (Port 2):⅜"
Customers Who Bought This Also Bought