Sanitary End Cap, PP; 3" Sanitary Tri-Clamp
Catalog #: MFLX06320-83
Supplier: VWR International
Specifications
See all product configurationsSpecifications
About this item
Create a secure connection in your sanitary fitting system.
- Constructed of durable polypropylene (PP)
Close off your sanitary fluid line with these convenient end caps.
- Connection type:Sanitary Cap
- Description:Sanitary End Cap, PP; 3" Sanitary Tri-Clamp
- Warranty:6 months
- Cat. no.:MFLX06320-83
- Fitting Material:Polypropylene
- Flow Pattern:Straight
- Sanitary Clamp Size (Port 1):3"
- Sanitary Gasket Size:3"
Customers Who Bought This Also Bought