Dynalon Ball Flow Indicator, 0.2 to 6.5 L/min for 1/4 to 3/8" ID Tubing
Catalog #: MFLX06297-00
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06297-00
- Min. flow rate:
- Max. operating temperature:
- 50 °C (122 °F)
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
An inexpensive way to visually monitor flow of liquids and gases.
- Visually confirm flow with clear window
Indicators give visual confirmation of flow through a clear polystyrene housing. All models can be used with noncorrosive liquids and gases. Connect tubing to indicators via hose barb connections; model 06297-05 has straight ends. All models are pressure rated to 10 psig.
- Maximum Flow Rate:6.5 L/min
- Description:Ball Flow Indicator. 0.2 to 6.5 L/min for 1/4 to 3/8" ID Tubing
- Max. operating temperature:50 °C (122 °F)
- Warranty:1 year
- Cat. no.:MFLX06297-00
- Fluid Type:Liquid or gas
- Pipe Size:¼ - ⅜" ID tubing
Customers Who Bought This Also Bought