NOSHOK 502-FFC Needle Valve, Soft Seat Steel Female-Female 1/4"NPT
Catalog #: MFLX06292-35
Supplier: VWR International
Specifications
See all product configurations- Max. pressure:
- 6000 psi @ 93 °C
- 6000 psi @ 93 °C
- 6000 psi @ 93 °C
- 6000 psi @ 93 °C
- Orifice:
- 4.7498 mm (0.187")
- 4.7498 mm (0.187")
- 4.7498 mm (0.187")
- 4.7498 mm (0.187")
- Wetted materials:
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Warranty:
- 3 years
- 3 years
- 3 years
- 3 years
- Currently Viewing
Specifications
About this item
Soft-seat design.
- Soft seat design is 100% helium leak-tested to 1 x 10–4 ml/s at 200 psi
- Designed with Delrin® acetal seat
- Straight-through porting for bidirectional, high capacity flow and easy roddable cleaning
Series 500 needle valves are high quality instrument grade valves. They are the right choice when your application calls for positive shut-off or precise flow control. They work effectively with most gases and liquids.
- Connection type:NPT(F)
- Max. pressure:6000 psi @ 93 °C
- Description:Needle Valve, Soft Seat Steel Female-Female 1/4"NPT
- Wetted materials:Stainless Steel
- Warranty:3 years
- Orifice:4.7498 mm (0.187")
- Cat. no.:MFLX06292-35
- Cv:0.76
- Inlet Port:¼" NPT(F)
- Outlet Port:¼" NPT(F)
Customers Who Bought This Also Bought