NOSHOK 402-FFC Needle Valve,HardSeat Steel Female-Female 1/4" NPT Female-Female
Catalog #: MFLX06292-02
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06292-02
- MFLX06292-09
- Max. pressure:
- 10.000 psi
- 10.000 psi
- Orifice:
- 11.1252 mm (0.438")
- 4.7498 mm (0.187")
- Wetted materials:
- Stainless Steel
- Stainless Steel
- Warranty:
- 3 years
- 3 years
- Currently Viewing
Specifications
About this item
Hard-seat design.
- Metal-to-metal hard seat design is 100% helium leak-tested to 1 x 10–4 ml/s at 200 psi
- 10,000 psi pressure rating at 200 °F (93 °C)
- Blowout-proof stem
Series 400 needle valves are high quality instrument grade valves. They are the right choice when your application calls for positive shut-off or precise flow control. They work effectively with most gases and liquids.
- Connection type:NPT(F)
- Max. pressure:10.000 psi
- Port size:0.25 NPT(F)
- Description:Needle Valve,HardSeat Steel Female-Female 1/4" NPT Female-Female
- Wetted materials:Stainless Steel
- Warranty:3 years
- Orifice:11.1252 mm (0.438")
- Cat. no.:MFLX06292-02
- Cv:0.44
- Inlet Port:¼" NPT(F)
- Outlet Port:¼" NPT(F)
Customers Who Bought This Also Bought