Burkle Barbed Cross Connector, PVDF, 5-7 mm Tubing; 10/Pk
Catalog #: MFLX06044-29
Supplier: BURKLE INC
Specifications
See all product configurations- Chemical resistance:
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. temperature:
- 160 °C (320 °F)
- 160 °C (320 °F)
- 160 °C (320 °F)
- 160 °C (320 °F)
- 160 °C (320 °F)
- No. of ports:
- 4
- 4
- 4
- 4
- 4
- Sterilisation:
- Autoclave
- Autoclave
- Autoclave
- Autoclave
- Autoclave
- Warranty:
- 15 months
- 15 months
- 15 months
- 15 months
- 15 months
- Currently Viewing
Specifications
About this item
Safe and flexible connection for your most demanding applications.
- Withstands temperatures up to 320 °F (160 °C)
- Highly resistant to chemicals and UV
- Autoclavable
The cylindrical barbed cross connectors are available in a variety of sizes to extend, connect, branch, join, and repair most plastic tubings. The polyvinylidene fluoride (PVDF) connectors are designed for quick and easy assembly without any tools.
- Barb size/tubing int.Ø (port 1):7 mm
- Barb size/tubing int.Ø (port 2):7 mm
- Connection type:Barbed Union
- Max. temperature:160 °C (320 °F)
- Description:Burkle Barbed Cross Connector, PVDF, 5-7 mm Tubing; 10/Pk
- Chemical resistance:Yes
- No. of ports:4
- Sterilisation:Autoclave
- Warranty:15 months
- Cat. no.:MFLX06044-29
- Fitting Material:PVDF
- Flow Pattern:X
- Barb Size / Tubing I.D. (Port 3):7 mm
- Barb Size / Tubing I.D. (Port 4):7 mm
Customers Who Bought This Also Bought