Burkle 5315-0200 Dip sampler, plunging siphon, 25 mm×50 cm; 140 mL
Catalog #: MFLX06041-33
Supplier: BURKLE INC
About this item
Simple and safe removal of liquid samples.
- Contamination-free sampling
- Transparent PP plastic for better visibility
- Single-handed valve operation makes multilayer and single-point sampling easy
- Ultrasmooth surface prevents sample, residue, and dirt accumulation
The dip samplers with plunging siphon provide simple removal of liquid samples from multiple layers or targeted zones. The transparent polypropylene (PP) samplers offer excellent viewing of samples. The reflux valve at the top of the tube and ball valve at the lower end allow you to easily open and close the sampler with one hand.
To retrieve multilayer samples, simply insert dip sampler slowly into the liquid with valve open. When desired sample is collected, close valve and pull sampler out. For targeted samples, insert the sampler with the valve closed. Once you have reached your targeted area, open the valve to let liquid flow into sampler. Close valve and pull sampler out.
Warranty: 15 months
- Capacity:500 ml
- Ø:2.5 cm
- Length:200 cm
- Color:Transparent
- Description:Dip Sampler, Plunging Siphon
- Material:PP
- Cat. no.:MFLX06041-33
Customers Who Bought This Also Bought