GF Signet Installation Tee Fitting, PVC 80, 1" Pipe ID
Catalog #: MFLX05620-23
Supplier: BURT PROCESS EQUIPMENT
Specifications
See all product configurations- Connection type:
- 1" ID Slip Fit
- 1/2" ID Slip Fit
- 1" ID Slip Fit
- 1-1/2" ID Slip Fit
- 2" ID Slip Fit
- 4" ID Slip Fit
- Warranty:
- 1 year part and 2 years labor
- 1 year part and 2 years labor
- 1 year part and 2 years labor
- 1 year part and 2 years labor
- 1 year part and 2 years labor
- 1 year part and 2 years labor
- Currently Viewing
Specifications
About this item
Easily install your flowmeters.
- Constructed of durable CPVC/PVC 80
PVC Tee Fittings for PVC 80 pipes up to 4" in diameter and CPVC 80 pipes up to 1 1/2" in diameter. Slip on ends (no threads) sensors.
- Description:Installation Tee Fitting. PVC 80. 1" Pipe ID
- Warranty:1 year part and 2 years labor
- Connection type:1" ID Slip Fit
- Cat. no.:MFLX05620-23
- Fitting Material:PVC 80
Customers Who Bought This Also Bought