GF Signet Metal Installation Tee Fitting, Strap-On Saddle , PVC 40, 2-1/2" Pipe ID
Catalog #: MFLX05620-17
Supplier: BURT PROCESS EQUIPMENT
Specifications
See all product configurations- Connection type:
- Saddle
- Saddle
- Saddle
- Saddle
- Orifice dimensions:
- 2.5"
- 2"
- 3"
- 6"
- Warranty:
- 1 year part and 2 years labor
- 1 year part and 2 years labor
- 1 years part and 2 years labor
- 1 year part and 2 years labor
- Currently Viewing
Specifications
About this item
Ensure proper insertion depth and measurement.
- Constructed of durable PVC 40 or PVC 80
These PVC saddle installation fittings are available for PVC 40 or PVC 80 pipes from 2” to 8” diameters.
- Description:Metal Installation Tee Fitting. Strap-On Saddle . PVC 40. 2-1/2" Pipe ID
- Orifice dimensions:2.5"
- Warranty:1 year part and 2 years labor
- Connection type:Saddle
- Cat. no.:MFLX05620-17
- Fitting Material:PVC 40
Customers Who Bought This Also Bought