GF Signet P526-2007 316 SS Socket-Weld Mini-Tap Fittings; 3/4" Pipe ID
Catalog #: MFLX05618-62
Supplier: BURT PROCESS EQUIPMENT
Specifications
See all product configurations- Catalog No:
- MFLX05618-62
- MFLX05618-63
- Wetted materials:
- 316 Stainless Steel
- 316 Stainless Steel
- Warranty:
- 1 year part and 2 years labor
- 1 year part and 2 years labor
- Currently Viewing
Specifications
About this item
Installation fittings for your GF® Signet Paddle Wheel Flowmeters.
- 316 SS Socket-Weld Mini-Tap Fittings for Metalex™ sensors only
- Includes cap kit
Fittings are precision crafted to ensure proper sensor insertion depth and accurate flow measurement. Pipe fitting sizes range from 1/2" to 1" in diameter.
Required system components are the flow sensor, installation fitting, and monitor or controller, all sold separately.
- Description:316 SS Socket-Weld Mini-Tap Fittings; 3/4" Pipe ID
- Wetted materials:316 Stainless Steel
- Warranty:1 year part and 2 years labor
- Cat. no.:MFLX05618-62
- Pipe Size:0.75"
Customers Who Bought This Also Bought