Specifications
See all product configurations- Catalog No:
- MFLX05618-11
- MFLX05618-10
- MFLX05618-13
- Max. operating temperature:
- 100 °C (212 °F)
- 85 °C (185 °F)
- 100 °C (212 °F)
- Max. pressure:
- Power:
- 5 - 24 VDC
- 5 - 24 VDC
- 5 - 24 VDC
- Repeatability:
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- Wetted materials:
- Polypropylene, Titanium
- Polypropylene, Titanium
- PVDF, Hastelloy C
- Warranty:
- 1 year part and 2 years labor
- 1 year part and 2 years labor
- 1 year part and 2 years labor
- Currently Viewing
Specifications
About this item
Open-core design ensures accurate, linear output to ±1%.
- Eliminate cavitation and minimize pressure drop
Sensors contain an open-core rotor with a small magnet in each of the four blades. As they rotate, the magnets pass a coil in the sensor. The transducer generates a linear frequency output that is proportional to the flow velocity. This signal travels up to 200 feet without amplification.
Open-core design eliminates cavitation at flow velocities from 1 to 20 ft/second. Closed or solid paddle-wheel designs create air bubbles at these velocities, causing a nonlinear, nonrepeatable signal.
Sensor materials resist most chemicals. All models have PVDF rotor and VITON® O-ring; and include a 25-ft connecting cable.
ROTOR-X flow sensors are compatible with all of our line-, battery-, and sensor-powered flowmeters, accumulators, and controllers. Mount in any type of pipe using an installation fitting—order separately.
- Output:Open collector, sinking
- Description:Rotor-X High Flow Sensor for 5" to 8" Pipe, PP Body, Titanium Shaft
- Power:5 - 24 VDC
- Wetted materials:Polypropylene, Titanium
- Max. operating temperature:100 °C (212 °F)
- Repeatability:±0.5% full-scale
- Warranty:1 year part and 2 years labor
- Cat. no.:MFLX05618-11
- Pipe Size:5 - 8"