Specifications
See all product configurations- Catalog No:
- MFLX05610-11
- Batteries:
- Two lithium batteries
- Battery life:
- 9000 hours nominal
- Display type:
- 6-digit LCD. 0.5"H
- Max. operating temperature:
- 60 °C (140 °F)
- Repeatability:
- ±0.3% of reading
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Ideal for use with many strong oxidizers and acids.
- Battery-powered to eliminate the need for expensive wiring
- Two totalizers allow for process or period-specific volume monitoring
These in-line flowmeters / totalizers display flow rate and accumulated flow in GPM or LPM. The NEMA 4 enclosure is suitable for indoor/outdoor use in dusty, dirty and wet environments and the PVDF body is resistant to ultraviolet radiation and weathering.
All flowmeters measure linearly across a range and record a cumulative volume plus a resettable volume. Meters are factory-calibrated using water but can store 2 application-specific K-factors determined in-process. To conserve power, the six-digit display automatically turns on with flow and then turns off four minutes after flow ceases.
Wetted components are PVDF housing, rotor and supports, and ceramic shaft and bearings. The limited internal parts are simple to replace for easy maintenance (contact Cole-Parmer Applications if necessary).
Meters operate on two lithium batteries. Remote installation of the flowmeter body is possible using the optional remote installation kit (order separately). Replacement battery kits and calibration containers can be ordered from the right.
* Check Cole-Parmer's chemical compatibility chart for specific details on using PVDF with oxidizers or acids.
- Accuracy:±1.0
- Display type:6-digit LCD. 0.5"H
- Maximum Flow Rate:12 gal./min
- Description:Flowmeter/Totalizer. 1.2-12 gal./min. 1/2" NPT(F). PVDF
- Battery life:9000 hours nominal
- Max. operating temperature:60 °C (140 °F)
- Batteries:Two lithium batteries
- Repeatability:±0.3% of reading
- Warranty:1 year
- Fluid Type:Thin fluids; chemicals
- Process Connection:0.5" NPT(F)
- Housing Material:PVDF