Specifications
See all product configurations- Catalog No:
- MFLX03277-00
- MFLX32650-65
- MFLX33401-90
- MFLX32662-70
- MFLX32650-84
- MFLX33401-91
- MFLX32650-22
- MFLX32650-86
- MFLX32662-60
- MFLX32662-65
- MFLX32650-60
- MFLX32662-50
- MFLX32662-55
- MFLX03277-05
- MFLX32755-90
- Model:
- 03277-00
- 32650-65
- 33401-90
- 32662-70
- 32650-84
- 33401-91
- 32650-22
- 32650-86
- 32662-60
- 32662-65
- 32650-60
- 32662-50
- 32662-55
- 03277-05
- 32755-90
- Connection:
- 9-pin D-Sub connector
- 12-pin M16 shielded cable
- Communication interface:
- RS-232
- Display type:
- 128 × 64 graphic LCD with 6 tactical push buttons
- Min. flow rate:
- 0 L/min
- 0 L/min
- Min. operating temperature:
- –10 °C (15 °F)
- Max. operating temperature:
- 70 °C (158 °F)
- Input:
- Jumper selectable 0-5 VDC, 5-10 VDC, or 4-20 mA
- Output:
- Voltage, 0 to 5 VDC or 4 to 20 mA
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Displays instantaneous, total and accumulated flow rates.
- Built-in Flow Linearizer (10 point linearization of the flow curve)
- Up to 47 different volumetric and mass flow engineering units
- Large 13mm (0.51") digits for flow rate and 5.5mm (0.21") for Total
- Digital RS-232 interface (multi-drop capability of up to 64 devices requires RS-485)
- Compact design for unit mount, panel mount, wall mount or field mount applications
- User-programmable, optically-isolated pulse output
- Two programmable, optically-isolated, digital outputs
- Flow controllers, set point command control via local LCD or digital interface
- Programmable set point table with ramping up/down capability up to 16 steps
- Free configuration and monitoring utility software
Use these totalizers for flowmeters and controllers with a voltage or current input and output interface where flow indications / control and totalizers, or alarm functions are required. These flow totalizers can be used when re-transmission of the flow rate and/or totalizer functions via optically-isolated pulse output or serial communication is desired.Local or programmable set point control for flow controllers are easily done via keypad. Activation of user-supplied equipment via programmable optically-isolated digital outputs are easily done when flow alarms or totalizers events are active.
The graphical LCD display has large ½” (13 mm) digits for flow rate and 0.21" (5.5 mm) for total and can be set by you to simultaneously show different combination of the flow parameters: flow rate, totalizers, flow alarms, and diagnostic events. All configuration parameter settings are easily accessed via a simple user-interface menu driven by a 6 button key-pad which can be password-protected.
Totalizer kits, below, enable you to power your totalizer depending on your input/output power requirements, for both flowmeters and controllers, and are required if you have no power or communication cables. Kits 32650-92 and -94 are mounting brackets only, and require user-supplied custom cables.
- Description:Mass flowmeter power supply/adapter
- Model:03277-00
- Cat. no.:MFLX03277-00
- Electrical:110 VAC