Masterflex® Variable-Area Flowmeter Valve Cartridge, 16-Turn, for Aluminum Frame System, Range 3
Catalog #: MFLX03218-61
Supplier: AALBORG INSTRUMENTS & CONTROL
Specifications
See all product configurations- Catalog No:
- MFLX03218-61
- MFLX03218-70
- MFLX03218-74
- MFLX03217-92
- MFLX03217-96
- MFLX03218-69
- MFLX03218-72
- MFLX03217-84
- MFLX03218-68
- MFLX03217-86
- MFLX03217-88
- MFLX03218-62
- MFLX03218-63
- MFLX03218-64
- MFLX03218-67
- MFLX03217-82
- Model:
- 03218-61
- 03218-70
- 03218-74
- 03217-92
- 03217-96
- 03218-69
- 03218-72
- 03217-84
- 03218-68
- 03217-86
- 03217-88
- 03218-62
- 03218-63
- 03218-64
- 03218-67
- 03217-82
- Min. air flow rate:
- 201 ml/min
- 6201 ml/min
- 0 ml/min
- 5000 ml/min
- 60001 ml/min
- 2501 ml/min
- 0 ml/min
- 20000 ml/min
- 1001 ml/min
- 60001 ml/min
- 20000 ml/min
- 1001 ml/min
- 2501 ml/min
- 6201 ml/min
- 201 ml/min
- 5000 ml/min
- Max. air flow rate:
- 1000 ml/min
- 6201 ml/min
- 200 ml/min
- 20000 ml/min
- 600001 ml/min
- 6200 ml/min
- 200 ml/min
- 60000 ml/min
- 2500 ml/min
- 60001 ml/min
- 60000 ml/min
- 2500 ml/min
- 6200 ml/min
- 6201 ml/min
- 1000 ml/min
- 20000 ml/min
- Min. water flow rate:
- 3.1 ml/min
- 650 ml/min
- 0 ml/min
- 0 ml/min
- 0 ml/min
- 71 ml/min
- 0 ml/min
- 0 ml/min
- 30 ml/min
- 0 ml/min
- 0 ml/min
- 30 ml/min
- 71 ml/min
- 650 ml/min
- 3.1 ml/min
- 0 ml/min
- Max. water flow rate:
- 30 ml/min
- 650 ml/min
- 6 ml/min
- 350 ml/min
- 3500 ml/min
- 200 ml/min
- 6 ml/min
- 1200 ml/min
- 70 ml/min
- 3500 ml/min
- 1200 ml/min
- 70 ml/min
- 200 ml/min
- 650 ml/min
- 30 ml/min
- 350 ml/min
- O-Ring material:
- Buna-N
- Viton®
- Viton®
- Buna-N
- Buna-N
- Viton®
- Buna-N
- Viton®
- Viton®
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Viton®
- Viton®
- Width:
- 1754"
- 1754"
- 1754"
- 1754"
- 1754"
- 1754"
- 1754"
- 1754"
- 1754"
- 1754"
- 1754"
- 1754"
- 1754"
- 1754"
- 1754"
- 1754"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Control your flow with the addition of a valve.
- Aluminum is economical and good for general use with noncorrosive gases and liquids
- 316 Stainless steel (SS) withstands higher temperatures and pressures, and features excellent chemical compatibility
Select a valve-cartridge that matches your frame. Insert these needle valves into the flowmeter frames to control flow rate. Choose a 16-turn, high-resolution metering valve-cartridge for greater precision of flow rate. If your flowtube is in units other than ml/min, convert them to ml/min and choose a valve within that flow range from the table below. See website and virtual catalog page for more details.
- Maximum Flow Rate:1000 ml/min
- Description:Variable-Area Flowmeter Valve Cartridge, 16-Turn, for Aluminum Frame Systems, Range 3
- Model:03218-61
- Max. air flow rate:1000 ml/min
- Max. water flow rate:30 ml/min
- Min. air flow rate:201 ml/min
- Min. water flow rate:3.1 ml/min
- O-Ring material:Buna-N
- Width:1754"
- Warranty:1 year
- Cat. no.:MFLX03218-61
- Housing Material:Aluminium
Customers Who Bought This Also Bought