Specifications
See all product configurations- Catalog No:
- MFLX03216-04
- MFLX03216-22
- MFLX03218-16
- MFLX03216-24
- MFLX03218-17
- MFLX03216-26
- MFLX03218-18
- MFLX03216-28
- MFLX03218-19
- MFLX03216-17
- MFLX03216-18
- MFLX03216-20
- MFLX03218-35
- MFLX03216-30
- MFLX03218-21
- MFLX03216-32
- MFLX03218-27
- MFLX03216-34
- MFLX03218-29
- MFLX03218-31
- MFLX03293-34
- MFLX03293-15
- MFLX03293-17
- MFLX03293-26
- MFLX03293-28
- MFLX03216-06
- MFLX03216-08
- MFLX03216-10
- MFLX03216-00
- MFLX03216-02
- MFLX03218-11
- MFLX03218-13
- MFLX03293-04
- MFLX03218-15
- MFLX03293-12
- MFLX03293-14
- MFLX03216-12
- MFLX03218-01
- MFLX03216-14
- MFLX03218-05
- MFLX03216-15
- MFLX03218-07
- MFLX03216-16
- MFLX03218-09
- MFLX03218-33
- MFLX03293-10
- MFLX03218-23
- MFLX03218-03
- MFLX03293-00
- MFLX03218-25
- MFLX03293-06
- MFLX03293-02
- MFLX03293-16
- MFLX03293-08
- MFLX03293-20
- MFLX03293-18
- MFLX03293-24
- Model:
- 03216-04
- 03216-22
- 03218-16
- 03216-24
- 03218-17
- 03216-26
- 03218-18
- 03216-28
- 03218-19
- 03216-17
- 03216-18
- 03216-20
- 03218-35
- 03216-30
- 03218-21
- 03216-32
- 03218-27
- 03216-34
- 03218-29
- 03218-31
- 03293-34
- 03293-15
- 03293-17
- 03293-26
- 03293-28
- 03216-06
- 03216-08
- 03216-10
- 03216-00
- 03216-02
- 03218-11
- 03218-13
- 03293-04
- 03218-15
- 03293-12
- 03293-14
- 03216-12
- 03218-01
- 03216-14
- 03218-05
- 03216-15
- 03218-07
- 03216-16
- 03218-09
- 03218-33
- 03293-10
- 03218-23
- 03218-03
- 03293-00
- 03218-25
- 03293-06
- 03293-02
- 03293-16
- 03293-08
- 03293-20
- 03293-18
- 03293-24
- Float material:
- Glass
- 316 SS
- Glass
- Glass
- Glass
- 316 SS
- 316 SS
- Glass
- 316 SS
- 316 SS
- 316 SS
- Glass
- 316 SS
- 316 SS
- Glass
- Glass
- 316 SS
- 316 SS
- Glass
- 316 SS
- 316 SS
- Glass
- 316 SS
- 316 SS
- Glass
- 316 SS
- Glass
- 316 SS
- Glass
- 316 SS
- 316 SS
- Glass
- Glass
- 316 SS
- Glass
- 316 SS
- Glass
- Glass
- 316 SS
- Glass
- Glass
- 316 SS
- Glass
- Glass
- Glass
- 316 SS
- 316 SS
- 316 SS
- Glass
- Glass
- 316 SS
- 316 SS
- Glass
- Glass
- Glass
- 316 SS
- Glass
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Min. air flow rate:
- 202.1 ml/min
- Max. air flow rate:
- 48.7 ml/min
- 3990 ml/min
- 992 ml/min
- 2678 ml/min
- 1249 ml/min
- 4922 ml/min
- 1946 ml/min
- 6318 ml/min
- 2520 ml/min
- 1946 ml/min
- 2520 ml/min
- 2040 ml/min
- 24680 ml/min
- 12058 ml/min
- 2040 ml/min
- 13153 ml/min
- 4922 ml/min
- 24680 ml/min
- 6318 ml/min
- 12058 ml/min
- 24680 ml/min
- 992 ml/min
- 1946 ml/min
- 4922 ml/min
- 6318 ml/min
- 145 ml/min
- 104 ml/min
- 299 ml/min
- 5.8 ml/min
- 16.7 ml/min
- 299 ml/min
- 202.1 ml/min
- 48.7 ml/min
- 522 ml/min
- 202.1 ml/min
- 522 ml/min
- 202.1 ml/min
- 5.8 ml/min
- 522 ml/min
- 48.7 ml/min
- 992 ml/min
- 145 ml/min
- 1249 ml/min
- 104 ml/min
- 13153 ml/min
- 299 ml/min
- 3990 ml/min
- 16.7 ml/min
- 5.8 ml/min
- 2678 ml/min
- 145 ml/min
- 16.7 ml/min
- 1249 ml/min
- 104 ml/min
- 2040 ml/min
- 2520 ml/min
- 2678 ml/min
- Max. argon flow rate:
- 38 ml/min
- 3388 ml/min
- 829 ml/min
- 2171 ml/min
- 1065 ml/min
- 4172 ml/min
- 1645 ml/min
- 5290 ml/min
- 2124 ml/min
- 1645 ml/min
- 2124 ml/min
- 1784 ml/min
- 21116 ml/min
- 10175 ml/min
- 1784 ml/min
- 11125 ml/min
- 4172 ml/min
- 21116 ml/min
- 5290 ml/min
- 10175 ml/min
- 21116 ml/min
- 829 ml/min
- 1645 ml/min
- 4172 ml/min
- 5290 ml/min
- 122 ml/min
- 86 ml/min
- 246 ml/min
- 4.3 ml/min
- 14.2 ml/min
- 246 ml/min
- 174.2 ml/min
- 38 ml/min
- 429 ml/min
- 174.2 ml/min
- 429 ml/min
- 174.2 ml/min
- 4.3 ml/min
- 429 ml/min
- 38 ml/min
- 829 ml/min
- 122 ml/min
- 1065 ml/min
- 86 ml/min
- 11125 ml/min
- 246 ml/min
- 3388 ml/min
- 14.2 ml/min
- 4.3 ml/min
- 2171 ml/min
- 122 ml/min
- 14.2 ml/min
- 1065 ml/min
- 86 ml/min
- 1784 ml/min
- 2124 ml/min
- 2171 ml/min
- Max. CO₂ flow rate:
- 59.2 ml/min
- 3449 ml/min
- 883 ml/min
- 2237 ml/min
- 1110 ml/min
- 4225 ml/min
- 1699 ml/min
- 5470 ml/min
- 2190 ml/min
- 1699 ml/min
- 2190 ml/min
- 1794 ml/min
- 20798 ml/min
- 10150 ml/min
- 1794 ml/min
- 11156 ml/min
- 4225 ml/min
- 20798 ml/min
- 5470 ml/min
- 10150 ml/min
- 20798 ml/min
- 883 ml/min
- 1699 ml/min
- 4225 ml/min
- 5470 ml/min
- 160 ml/min
- 122 ml/min
- 310 ml/min
- 6.6 ml/min
- 20.2 ml/min
- 310 ml/min
- 221 ml/min
- 59.2 ml/min
- 489 ml/min
- 221 ml/min
- 489 ml/min
- 221 ml/min
- 6.6 ml/min
- 489 ml/min
- 59.2 ml/min
- 883 ml/min
- 160 ml/min
- 1110 ml/min
- 122 ml/min
- 11156 ml/min
- 310 ml/min
- 3449 ml/min
- 20.2 ml/min
- 6.6 ml/min
- 2237 ml/min
- 160 ml/min
- 20.2 ml/min
- 1110 ml/min
- 122 ml/min
- 1794 ml/min
- 2190 ml/min
- 2237 ml/min
- Max. N₂ flow rate:
- 51 ml/min
- 4097 ml/min
- 1015 ml/min
- 2624 ml/min
- 1293 ml/min
- 5026 ml/min
- 1983 ml/min
- 6380 ml/min
- 2610 ml/min
- 1983 ml/min
- 2610 ml/min
- 2091 ml/min
- 25311 ml/min
- 12200 ml/min
- 2091 ml/min
- 13412 ml/min
- 5026 ml/min
- 25311 ml/min
- 6380 ml/min
- 12200 ml/min
- 25311 ml/min
- 1015 ml/min
- 1983 ml/min
- 5026 ml/min
- 6380 ml/min
- 149 ml/min
- 113 ml/min
- 312 ml/min
- 5.6 ml/min
- 17.6 ml/min
- 312 ml/min
- 215 ml/min
- 51 ml/min
- 630 ml/min
- 215 ml/min
- 630 ml/min
- 215 ml/min
- 5.6 ml/min
- 630 ml/min
- 51 ml/min
- 1015 ml/min
- 149 ml/min
- 1293 ml/min
- 113 ml/min
- 13412 ml/min
- 312 ml/min
- 4097 ml/min
- 17.6 ml/min
- 5.6 ml/min
- 2624 ml/min
- 149 ml/min
- 17.6 ml/min
- 1293 ml/min
- 113 ml/min
- 2091 ml/min
- 2610 ml/min
- 2624 ml/min
- Max. helium flow rate:
- 47 ml/min
- 8699 ml/min
- 1903 ml/min
- 4853 ml/min
- 1990 ml/min
- 10947 ml/min
- 4128 ml/min
- 13750 ml/min
- 4970 ml/min
- 4128 ml/min
- 4970 ml/min
- 3470 ml/min
- 58472 ml/min
- 27300 ml/min
- 3470 ml/min
- 29762 ml/min
- 10947 ml/min
- 58472 ml/min
- 13750 ml/min
- 27300 ml/min
- 58472 ml/min
- 1903 ml/min
- 4128 ml/min
- 10947 ml/min
- 13750 ml/min
- 146 ml/min
- 99 ml/min
- 313 ml/min
- 5.5 ml/min
- 15.8 ml/min
- 313 ml/min
- 211 ml/min
- 47 ml/min
- 636 ml/min
- 211 ml/min
- 636 ml/min
- 211 ml/min
- 5.5 ml/min
- 636 ml/min
- 47 ml/min
- 1903 ml/min
- 146 ml/min
- 1990 ml/min
- 99 ml/min
- 29762 ml/min
- 313 ml/min
- 8699 ml/min
- 15.8 ml/min
- 5.5 ml/min
- 4853 ml/min
- 146 ml/min
- 15.8 ml/min
- 1990 ml/min
- 99 ml/min
- 3470 ml/min
- 4970 ml/min
- 4853 ml/min
- Max. H₂ flow rate:
- 99 ml/min
- 13600 ml/min
- 3218 ml/min
- 9410 ml/min
- 3923 ml/min
- 17966 ml/min
- 6598 ml/min
- 21712 ml/min
- 8602 ml/min
- 6598 ml/min
- 8602 ml/min
- 6359 ml/min
- 90323 ml/min
- 42040 ml/min
- 6359 ml/min
- 47100 ml/min
- 17966 ml/min
- 90323 ml/min
- 21712 ml/min
- 42040 ml/min
- 90323 ml/min
- 3218 ml/min
- 6598 ml/min
- 17966 ml/min
- 21712 ml/min
- 314 ml/min
- 284 ml/min
- 828 ml/min
- 14 ml/min
- 32 ml/min
- 828 ml/min
- 502 ml/min
- 99 ml/min
- 1488 ml/min
- 502 ml/min
- 1488 ml/min
- 502 ml/min
- 14 ml/min
- 1488 ml/min
- 99 ml/min
- 3218 ml/min
- 314 ml/min
- 3923 ml/min
- 284 ml/min
- 47100 ml/min
- 828 ml/min
- 13600 ml/min
- 32 ml/min
- 14 ml/min
- 9410 ml/min
- 314 ml/min
- 32 ml/min
- 3923 ml/min
- 284 ml/min
- 6359 ml/min
- 8602 ml/min
- 9410 ml/min
- Max. O₂ flow rate:
- 46 ml/min
- 3761 ml/min
- 970 ml/min
- 2323 ml/min
- 1165 ml/min
- 4733 ml/min
- 1842 ml/min
- 5880 ml/min
- 2360 ml/min
- 1842 ml/min
- 2360 ml/min
- 1928 ml/min
- 23322 ml/min
- 11250 ml/min
- 1928 ml/min
- 12341 ml/min
- 4733 ml/min
- 23322 ml/min
- 5880 ml/min
- 11250 ml/min
- 23322 ml/min
- 970 ml/min
- 1842 ml/min
- 4733 ml/min
- 5880 ml/min
- 132 ml/min
- 94 ml/min
- 268 ml/min
- 5.1 ml/min
- 15.3 ml/min
- 268 ml/min
- 189 ml/min
- 46 ml/min
- 480 ml/min
- 189 ml/min
- 480 ml/min
- 189 ml/min
- 5.1 ml/min
- 480 ml/min
- 46 ml/min
- 970 ml/min
- 132 ml/min
- 1165 ml/min
- 94 ml/min
- 12341 ml/min
- 268 ml/min
- 3761 ml/min
- 15.3 ml/min
- 5.1 ml/min
- 2323 ml/min
- 132 ml/min
- 15.3 ml/min
- 1165 ml/min
- 94 ml/min
- 1928 ml/min
- 2360 ml/min
- 2323 ml/min
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Max. water flow rate:
- 0.55 ml/min
- 108.3 ml/min
- 20.5 ml/min
- 52 ml/min
- 27 ml/min
- 150 ml/min
- 55.5 ml/min
- 147 ml/min
- 70.7 ml/min
- 55.5 ml/min
- 70.7 ml/min
- 39.7 ml/min
- 745 ml/min
- 364 ml/min
- 39.7 ml/min
- 309 ml/min
- 150 ml/min
- 745 ml/min
- 147 ml/min
- 364 ml/min
- 745 ml/min
- 20.5 ml/min
- 55.5 ml/min
- 150 ml/min
- 147 ml/min
- 2.38 ml/min
- 1.75 ml/min
- 7.74 ml/min
- 0.065 ml/min
- 0.283 ml/min
- 7.74 ml/min
- 2.6 ml/min
- 0.55 ml/min
- 12 ml/min
- 2.6 ml/min
- 12 ml/min
- 2.6 ml/min
- 0.065 ml/min
- 12 ml/min
- 0.55 ml/min
- 20.5 ml/min
- 2.38 ml/min
- 27 ml/min
- 1.75 ml/min
- 309 ml/min
- 7.74 ml/min
- 108.3 ml/min
- 0.283 ml/min
- 0.065 ml/min
- 52 ml/min
- 2.38 ml/min
- 0.283 ml/min
- 27 ml/min
- 1.75 ml/min
- 39.7 ml/min
- 70.7 ml/min
- 52 ml/min
- Max. pressure:
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- O-Ring material:
- Buna-N
- Buna-N
- Viton®
- Buna-N
- Viton®
- Buna-N
- Viton®
- Buna-N
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Viton®
- Buna-N
- Viton®
- Buna-N
- Viton®
- Buna-N
- Viton®
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Viton®
- Viton®
- Buna-N
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Viton®
- Buna-N
- Viton®
- Buna-N
- Viton®
- Buna-N
- Viton®
- Viton®
- Buna-N
- Viton®
- Viton®
- Buna-N
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Repeatability:
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Read more easily with 16% magnification of scale.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Each flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility.
Select a flowmeter with a high-resolution valve for superior flow rate control—ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP — call our Application Specialists for more information.
- Accuracy:±2% full-scale
- Maximum Flow Rate:48.7 ml/min
- Max. pressure:200 psi
- Description:65-mm Correlated Flowmeter, w/ valve, aluminum, 48.7 ml/min air
- Model:03216-04
- Float material:Glass
- Flow Tube material:Borosilicate glass
- Max. air flow rate:48.7 ml/min
- Max. argon flow rate:38 ml/min
- Max. CO₂ flow rate:59.2 ml/min
- Max. H₂ flow rate:99 ml/min
- Max. helium flow rate:47 ml/min
- Max. N₂ flow rate:51 ml/min
- Max. O₂ flow rate:46 ml/min
- Max. water flow rate:0.55 ml/min
- O-Ring material:Buna-N
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0.25%
- Warranty:1 year
- Cat. no.:MFLX03216-04
- Fitting Material:Aluminum
- Process Connection:0.125" NPT(F)
- Valve Material:Aluminum
- Valve:Yes
- Housing Material:Aluminium