Masterflex® High-Resolution Brass Metering Valve, straight flow, 650 mL/min
Catalog #: MFLX03214-86
Supplier: AALBORG INSTRUMENTS & CONTROL
Specifications
See all product configurations- Catalog No:
- MFLX03214-86
- MFLX03214-84
- MFLX03218-79
- MFLX03218-78
- MFLX03218-83
- MFLX03218-81
- MFLX03218-87
- MFLX03214-91
- MFLX03218-76
- MFLX03214-92
- MFLX03218-77
- MFLX03214-93
- MFLX03218-84
- MFLX03214-82
- MFLX03214-83
- MFLX03214-85
- MFLX03214-94
- MFLX03218-85
- MFLX03214-95
- MFLX03214-96
- MFLX03214-81
- Model:
- 03214-86
- 03214-84
- 03218-79
- 03218-78
- 03218-83
- 03218-81
- 03218-87
- 03214-91
- 03218-76
- 03214-92
- 03218-77
- 03214-93
- 03218-84
- 03214-82
- 03214-83
- 03214-85
- 03214-94
- 03218-85
- 03214-95
- 03214-96
- 03214-81
- Max. temperature:
- 81 °C (180 °F)
- 81 °C (180 °F)
- 121 °C (250 °F)
- 81 °C (180 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 81 °C (180 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 81 °C (180 °F)
- 81 °C (180 °F)
- 81 °C (180 °F)
- 81 °C (180 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 81 °C (180 °F)
- Orifice:
- 2.3622 mm (0.093")
- 2.3622 mm (0.093")
- 1.3208 mm (0.052")
- 1.3208 mm (0.052")
- 2.0828 mm (0.082")
- 2.0828 mm (0.082")
- 3.048 mm (0.12")
- 1.0668 mm (0.042")
- 1.3208 mm (0.052")
- 1.0668 mm (0.042")
- 1.3208 mm (0.052")
- 1.0668 mm (0.042")
- 3.048 mm (0.12")
- 1.0668 mm (0.042")
- 1.0668 mm (0.042")
- 2.3622 mm (0.093")
- 2.3622 mm (0.093")
- 3.048 mm (0.12")
- 2.3622 mm (0.093")
- 2.3622 mm (0.093")
- 1.0668 mm (0.042")
- Wetted materials:
- Brass
- Brass
- Stainless Steel
- Brass
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Brass
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Brass
- Brass
- Brass
- Brass
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Brass
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Choose from different metal materials based on your application.
- Brass and 316 Stainless Steel material options available
Brass valves feature Buna N O-rings; stainless steel valves have Viton® O-rings.
- Connection type:NPT(F)
- Port size:0.125 NPT(F)
- Description:High-Resolution Brass Metering Valve, straight flow, 650 ml/min
- Model:03214-86
- Wetted materials:Brass
- Max. temperature:81 °C (180 °F)
- Warranty:1 year
- Orifice:2.3622 mm (0.093")
- Cat. no.:MFLX03214-86
- Flow Pattern:Straight
- Inlet Port:⅛" NPT(F)
- Max. Flow Rate for Water:650 ml/min
- Outlet Port:⅛" NPT(F)
- Max. Flow Rate for Air:21500 ml/min
Customers Who Bought This Also Bought