Masterflex® 155387-03 Polypropylene felt filter bag, 10"L, 10 µm
Catalog #: MFLX01516-04
Supplier: PENTAIR RESIDENTIAL FILTRATION LLC
Specifications
See all product configurations- Catalog No:
- MFLX01516-04
- MFLX01516-76
- MFLX01516-08
- MFLX01516-84
- MFLX01516-88
- MFLX01516-00
- MFLX01519-00
- MFLX01516-02
- MFLX01519-06
- MFLX01516-62
- MFLX01516-66
- MFLX01516-72
- MFLX01516-80
- MFLX01516-06
- MFLX01516-40
- MFLX01516-44
- MFLX01516-24
- MFLX01516-26
- MFLX01516-28
- MFLX01516-30
- MFLX01516-10
- MFLX01516-12
- MFLX01516-20
- MFLX01516-22
- MFLX01516-32
- MFLX01519-12
- MFLX01519-16
- Micron rating:
- 10
- 800
- 50
- 5
- 25
- 1
- 50
- 5
- 200
- 100
- 200
- 400
- 1
- 25
- 1
- 5
- 10
- 25
- 50
- 100
- 100
- 200
- 1
- 5
- 200
- 400
- 800
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Conveniently collect all filtered particles within the bag.
- Choose from a wide range of bag materials suitable for your application
Choose from standard felt bags, high-efficiency bags, or nylon mesh bags. Each bag measures 4" diameter. The 10"L bags have a surface area of 0.75 ft2; 18-½"L bags have a surface area of 1.75 ft2.
- Filter Media:PP
- Description:Polypropylene felt filter bag, 10"L, 10 µm
- Micron rating:10
- Warranty:1 year
- Cat. no.:MFLX01516-04
- Filter Length:10"
- Flow Rate:20 gal./min
Customers Who Bought This Also Bought