Big Blue Filter cartridge, 20", granular carbon, 20 micron
Catalog #: MFLX01512-66
Supplier: PENTAIR RESIDENTIAL FILTRATION LLC
Specifications
See all product configurations- Catalog No:
- MFLX01512-66
- MFLX01512-64
- Max. temperature:
- 51.7 °C (125 °F)
- 51.7 °C (125 °F)
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Remove organic tastes/odors and chlorine.
- Constructed with granular activated carbon (GAC)
These cartridges remove organic tastes/odors and chlorine. Special design maximizes contact time and reduces channeling or bypass that is common with GAC cartridges. Included within the cartridge is a 20-micron post-filter to reduce carbon fines††.
The 20" cartridge meets NSF Standard 42 for materials.
- Capacity:>30000 gal. at 4.0 gal./min (>113000 L at 15 L/min)
- Filter Media:Activated carbon
- Max. temperature:51.7 °C (125 °F)
- Micron rating:20
- Description:Filter cartridge, 20", granular carbon, 20 µm
- Filter Length:20"
- Flow Rate:4 gal./min
- Warranty:1 year
Customers Who Bought This Also Bought