Masterflex® Double open end long-life carbon block cartridge; 0.5 µm, 20"L
Catalog #: MFLX01508-97
Supplier: PENTAIR RESIDENTIAL FILTRATION LLC
Specifications
See all product configurations- Catalog No:
- MFLX01508-97
- MFLX01508-93
- Max. temperature:
- 82,2 °C (180 °F)
- 82,2 °C (180 °F)
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Easily remove tastes, odors, chlorine, and sediment.
- Constructed with bonded powdered activated carbon
Long-Life Carbon Block Cartridges have a polyolefin-bonded powdered activated carbon (PAC) filter. Surface area of 2.2 million sq ft. Removes tastes, odors, chlorine, and sediment. Contains approximately 12 oz of carbon. PP end caps and outer wraps. Maximum temperature is 100 °F (38 °C); maximum differential pressure is 150 psid. For optimal performance, change cartridges at 25 psid.
** Not approved for residential use in the State of California.
- Filter Media:Activated carbon
- Max. temperature:82,2 °C (180 °F)
- Micron rating:0.5
- Description:Double open end long-life carbon block cartridge; 0.5 µm, 20"L
- Cat. no.:MFLX01508-97
- Filter Length:20"
- Flow Rate:2 gal./min @ 3.0 psid
- Warranty:1 year
Customers Who Bought This Also Bought