Big Blue 150240 Industrial filter housing; 10"L, 1-1/2" NPT(F)
Catalog #: MFLX01508-75
Supplier: PENTAIR RESIDENTIAL FILTRATION LLC
Specifications
See all product configurations- Catalog No:
- MFLX01508-75
- MFLX29802-01
- MFLX01508-71
- MFLX29802-11
- MFLX29802-00
- MFLX01507-78
- MFLX01508-65
- MFLX01508-67
- MFLX01508-70
- MFLX01507-76
- Housing height:
- 34.61"
- 60.64"
- 34.61"
- 60.64"
- 59.37"
- 59.37"
- 33.34"
- 33.34"
- 33.34"
- 34.61"
- Housing outside diameter (ext.Ø):
- 18.42 cm (7.25")
- 18.42 cm (7.25")
- 18.42 cm (7.25")
- 18.42 cm (7.25")
- 18.42 cm (7.25")
- 18.42 cm (7.25")
- 18.42 cm (7.25")
- 18.42 cm (7.25")
- 18.42 cm (7.25")
- 18.42 cm (7.25")
- Length:
- 10"
- 20"
- 10"
- 20"
- 20"
- 20"
- 10"
- 10"
- 10"
- 10"
- Relief valve:
- No
- Yes
- Yes
- Yes
- No
- Yes
- No
- Yes
- No
- Yes
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- None
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Flow rates up to 50 GPM in a compact, relatively low-cost package.
- Constructed of durable Polypropylene
These systems offer up to four times the filtration area than standard cartridge systems, which makes them ideal for high-flow processes. A wide range of cartridges is offered for numerous applications. Order housings and cartridges separately.
Housing and cap are constructed of durable polypropylene and sealed with a Buna-N O-ring. Housing is suitable to 100 °F (37 °C); maximum operating pressure is 100 psi (6.9 bar).
- Length:10"
- Port size:1.5" NPT(F)
- Description:Industrial filter housing; 10"L, 1-1/2" NPT(F)
- Material:PP
- Cat. no.:MFLX01508-75
- Filter Length:10"
- Cartridge Length:10"
- Housing height:34.61"
- Housing outside diameter (ext.Ø):18.42 cm (7.25")
- Relief valve:No
- Warranty:1 year
Customers Who Bought This Also Bought