Masterflex® Ball valve, 3-way, 1/4" barb - PVC w/Viton® seals
Catalog #: MFLX01377-66
Supplier: SPECIALTY MFG CO
Specifications
See all product configurations- Catalog No:
- MFLX01377-66
- MFLX01378-98
- MFLX01378-97
- MFLX01379-05
- MFLX01377-70
- MFLX01379-02
- MFLX01377-58
- MFLX01379-06
- MFLX01377-60
- MFLX01379-07
- MFLX01377-62
- MFLX01377-64
- MFLX01377-72
- MFLX01377-74
- MFLX01378-99
- MFLX01379-01
- MFLX01379-03
- MFLX01377-76
- MFLX01377-68
- MFLX01377-78
- Model:
- 01377-66
- 01378-98
- 01378-97
- 01379-05
- 01377-70
- 01379-02
- 01377-58
- 01379-06
- 01377-60
- 01379-07
- 01377-62
- 01377-64
- 01377-72
- 01377-74
- 01378-99
- 01379-01
- 01379-03
- 01377-76
- 01377-68
- 01377-78
- Int. Ø tubing:
- 0.25"
- 0.5"
- 0.5"
- 0.5"
- 0.25"
- 0.375"
- 0.375"
- 0.25"
- 0.375"
- Tubing ext.Ø:
- 0.25"
- 0.25"
- 0.375"
- 0.25"
- 0.375"
- Max. pressure:
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Orifice:
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- 7.1374 mm (0.281")
- Wetted materials:
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- Warranty:
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- Currently Viewing
Specifications
About this item
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection type:Barbed
- Max. pressure:125 psi
- Max. temperature:60 °C (140 °F)
- Description:Ball valve, 3-way, 1/4" barb - PVC w/Viton seals
- Model:01377-66
- Wetted materials:PVC
- Int. Ø tubing:0.25"
- Warranty:6 months
- Orifice:7.1374 mm (0.281")
- Cat. no.:MFLX01377-66
- Cv:2
- Inlet Port:¼" barb
- Outlet Port:¼" barb
Customers Who Bought This Also Bought