Masterflex® Ball Valve, 2-way, 1/4" NPT(F) x 1/4" NPT(M), PP with Viton® seals
Catalog #: MFLX01377-28
Supplier: SPECIALTY MFG CO
Specifications
See all product configurations- Catalog No:
- MFLX01377-28
- MFLX01377-06
- MFLX01377-14
- MFLX01377-12
- MFLX01377-04
- MFLX01377-34
- MFLX01377-48
- MFLX01377-22
- MFLX01377-54
- MFLX01377-56
- MFLX01377-36
- MFLX01378-83
- MFLX01378-79
- MFLX01377-46
- MFLX01378-91
- MFLX01377-20
- MFLX01378-86
- Model:
- 01377-28
- 01377-06
- 01377-14
- 01377-12
- 01377-04
- 01377-34
- 01377-48
- 01377-22
- 01377-54
- 01377-56
- 01377-36
- 01378-83
- 01378-79
- 01377-46
- 01378-91
- 01377-20
- 01378-86
- Int. Ø tubing:
- 0.25"
- 0.375"
- 0.5"
- 0.5"
- 0.25"
- 0.375"
- 0.375"
- Height:
- 1.5"
- 1.5"
- 1.5"
- 1.5"
- 1.5"
- 1.5"
- 1.5"
- 1.5"
- 1.5"
- 1.5"
- 1.5"
- 1.5"
- 1.5"
- 1.5"
- 1.5"
- 1.5"
- 1.5"
- Length:
- 2.1875"
- 1.875"
- 2.1875"
- 2.1875"
- 1.875"
- 3.1875"
- 3.1875"
- 1.875"
- 3.1875"
- 3.1875"
- 3.1875"
- 3.1875"
- 1.875"
- Max. pressure:
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Orifice:
- 7.9248 mm (0.312")
- 7.9248 mm (0.312")
- 7.9248 mm (0.312")
- 7.9248 mm (0.312")
- 7.9248 mm (0.312")
- 7.9248 mm (0.312")
- 7.9248 mm (0.312")
- 7.9248 mm (0.312")
- 7.9248 mm (0.312")
- 7.9248 mm (0.312")
- 7.9248 mm (0.312")
- 7.9248 mm (0.312")
- 7.9248 mm (0.312")
- Wetted materials:
- Polypropylene, Viton
- Polypropylene, Viton
- Polypropylene, Viton
- Polypropylene, EPDM
- Polypropylene, EPDM
- Polypropylene, EPDM
- Polypropylene, Viton
- Polypropylene, Viton
- Polypropylene, EPDM
- Polypropylene, Viton
- Polypropylene, Viton
- Polypropylene, Buna N
- Polypropylene, Buna N
- Polypropylene, EPDM
- Polypropylene, Buna N
- Polypropylene, EPDM
- Polypropylene, EPDM
- Warranty:
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- Currently Viewing
Specifications
About this item
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection type:NPT(F) x NPT(M)
- Length:2.1875"
- Max. pressure:8.6 bar (125 psi)
- Max. temperature:60 °C (140 °F)
- Port size:0.25 NPT(F)
- Description:Ball Valve, 2-way, ¹/₄" NPT(F) x ¹/₄" NPT(M), PP with Viton seals
- Model:01377-28
- Wetted materials:Polypropylene, Viton
- Height:1.5"
- Warranty:6 months
- Orifice:7.9248 mm (0.312")
- Cat. no.:MFLX01377-28
- Cv:2
- Inlet Port:¼" NPT(F)
- Outlet Port:¼" NPT(M)
Customers Who Bought This Also Bought