GF Signet 155.522.556 PVDF Needle Valve, 1/2" NPT(F), with PTFE
Catalog #: MFLX01369-22
Supplier: BURT PROCESS EQUIPMENT
Specifications
See all product configurations- Catalog No:
- MFLX01369-22
- MFLX01369-21
- Max. pressure:
- 200 bar (200 psi)
- 200 bar (200 psi)
- Max. temperature:
- 150 °C (302 °F)
- 150 °C (302 °F)
- Wetted materials:
- PVDF
- PVDF
- Working pressure:
- 13.8 psi
- 13.8 psi
- Warranty:
- None
- None
- Currently Viewing
Specifications
About this item
Create a secure pipe threaded connection.
- Constructed of durable PVDF
PVDF needle valves are pressure rated up to 200 psi (13.8 bar) with a max temperature rating of 302 deg F (150 deg C). Seats are made of PTFE and O-rings made of Viton®. Valves feature standard pipe thread connections and are autoclavable.
- Connection type:NPT(F)
- Max. pressure:200 bar (200 psi)
- Max. temperature:150 °C (302 °F)
- Port size:0.5 NPT(F)
- Description:PVDF Needle Valve, 1/2" NPT(F), with PTFE
- Wetted materials:PVDF
- Warranty:None
- Working pressure:13.8 psi
- Cat. no.:MFLX01369-22
- Inlet Port:½" NPT(F)
- Outlet Port:½" NPT(F)
Customers Who Bought This Also Bought