GF Signet 161-323-551 Piping System Metering Ball Valve, PVC, 3/8" NPT(F)
Catalog #: MFLX01360-40
Supplier: BURT PROCESS EQUIPMENT
Specifications
See all product configurations- Catalog No:
- MFLX01360-40
- MFLX01360-41
- MFLX01360-45
- Seal material:
- EPDM
- EPDM
- Viton®
- Wetted materials:
- PVC
- PVC
- Polypropylene
- Warranty:
- None
- None
- None
- Currently Viewing
Specifications
About this item
Precise control over 180° range.
- Choose between PVC or polypropylene (PP) construction
Ball valves give you precise control over the entire 180° range. True union design lets you remove wetted parts. Valves have Viton® or EPDM body seals and seats. Less than 5" overall length. Calibrated in 5° increments.
- Connection type:NPT(F)
- Port size:0.375 NPT(F)
- Seal material:EPDM
- Description:PVC Metering Ball Valve, 3/8" NPT(F)
- Wetted materials:PVC
- Warranty:None
- Cat. no.:MFLX01360-40
- Inlet Port:⅜" NPT(F)
- Outlet Port:⅜" NPT(F)
Customers Who Bought This Also Bought