GF Signet 161.546.342 Type 546 Ball Valve, PVC with EPDM seals, 1/2"
Catalog #: MFLX01357-03
Supplier: BURT PROCESS EQUIPMENT
Specifications
See all product configurations- Max. pressure:
- 145 psi
- Max. temperature:
- 60 °C (140 °F)
- 80 °C (176 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 80 °C (176 °F)
- 60 °C (140 °F)
- Wetted materials:
- PVC, EPDM
- CPVC, Viton®
- PVDF, PTFE, FPM
- PVC, EPDM
- PVC, EPDM
- CPVC, Viton®
- PVC, EPDM
- Working pressure:
- Socket: 232 psi / Thread: 145 psi
- Socket: 232 psi / Thread: 145 psi
- Socket: 232 psi / Thread: 145 psi
- Socket: 232 psi / Thread: 145 psi
- Socket: 232 psi / Thread: 145 psi
- Socket: 232 psi / Thread: 145 psi
- Warranty:
- 6 months
- 6 months
- LTD life time
- 6 months
- 6 months
- 6 months
- 6 months
- Currently Viewing
Specifications
About this item
Optimize safety with this true union ball valve.
- True union ball valve with added safety and functionality for a diverse range of applications
- PTFE ball seat with high abrasion resistance
- Built-in tool for easy adjustment of ball torque
- Threaded mounting inserts for fixed-point attachment
Ball valves are designed primarily for on/off service. These valves contain a ball with a hole through it. A handle or electronic actuator rotates the ball 90 degrees, turning the flow on or off.
- Connection type:NPT(F) and Socket
- Max. temperature:60 °C (140 °F)
- Description:Type 546 Ball Valve, PVC with EPDM seals, 1/2"
- Wetted materials:PVC, EPDM
- Warranty:6 months
- Working pressure:Socket: 232 psi / Thread: 145 psi
- Cat. no.:MFLX01357-03
- Cv:13
- Inlet Port:½" NPT(F) and socket
- Outlet Port:½" NPT(F) and socket
Customers Who Bought This Also Bought