Masterflex® Inert in-line inlet check valve; 0.014 Cv, PEEK/Chemraz
Catalog #: MFLX01355-16
Supplier: VWR International
Specifications
See all product configurations- Model:
- 01355-16
- 01355-24
- 01355-28
- 01355-04
- 01355-12
- 01355-00
- Max. pressure:
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- Wetted materials:
- PEEK
- PEEK/EPDM
- PEEK
- PEEK
- PEEK/EPDM
- PEEK/EPDM
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
No maintenance required!
- Ideal for high-purity, low pressure
- No metal components — inert flow path
- No back flow leakage with back pressure of 0 to 100 psi
- 1/4-28 UNF threaded connections
Unlike spring-actuated check valves that may restrict or impede the flow path, this in-line check valve features a smooth flow path that minimizes shear and turbulence.
- Connection type:UNF
- Max. pressure:100 psi
- Description:Inert in-line inlet check valve; 0.014 Cv, PEEK/Chemraz
- Model:01355-16
- Wetted materials:PEEK
- Warranty:2 years
- Cat. no.:MFLX01355-16
- Cv:0.014
- Inlet Port:¼"-28 UNF
- Outlet Port:¼" - 28 UNF
- Breaking Pressure:0.23 psi
Customers Who Bought This Also Bought